Shop DAYTON

Bench Grinder, 8 in Max. Wheel Dia, 36 Grinding Wheel Grit

  • Mfr # 499F65

  • Zoro # G4445149


product price:  $488.99
/ea
Free Shipping & Returns

Key Features

For Max. Wheel Dia.
8 in
Finishing Wheel Width
1"
Finishing Function
Grinding
Max. RPM
3450
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
499F65
Zoro #
G4445149
UPC #
-
Country of Origin
China

Dimensions

For Max. Wheel Dia.
8 in
Finishing Wheel Width
1"
Arbor Hole Size
5/8"
Exhaust Port Size
3-5/16"
Overall Length
20 5/16 in
Finishing Wheel Diameter
8"
Overall Height
11 1/2 in
Arbor Size
5/8 in
Dust Collection Port Size
2 1/2 in
Arbor Diameter
5/8 in
Wheel Diameter
8 in
For Wheel Diameter - Maximum
8 in
For Wheel Thickness - Maximum
1 in
Wire Rope Length
20 5/16 in

Details

Item
Bench Grinder
Finishing Function
Grinding
Max. RPM
3450
Phase
Single
Amps
7.0/3.5
Standards
CSA Certified
Grinding Wheel Grit
36
Voltage
120/240V
HP
3/4
Includes
Grinding Wheel, Wire Wheel.
Wheels Center-Center
16-1/2"
Hz
60
Dust Collection
Yes
Wheel Material
Aluminum Oxide/Crimped Wire
Grit
36
Light
No
Lights Included
No
Switch Type
Locking Rocker
Frequency
60 Hz
Dust Management
Dust Management Included
Application
Grinding
Max. Wheel Speed
3,450 RPM
Wheel Distance
16 1/2 in
Horsepower
3/4 hp
Current
3.5 A, 7 A
Motor Speed - Maximum
3,450 RPM
Includes Dust Management
Dust Management Included
Number of Speed Settings
1
Motor Speed - Minimum
3,450 RPM
Includes Lights
Light Not Included

Description

Bench Grinder, For Max. Wheel Dia. 8 in, Grinding Wheel Grit 36, Arbor Size 5/8 in, Dust Management Dust Management Included, Lights Included No, Application Grinding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.