KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Birdscreen, 15 In

DAYTON| Zoro #: G0559097| Mfr #: 4YY81

$53.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: zinc plated
Wire Spacing OC (In.): 3/4
Use w/Dayton Ventilators: 3GY73, 3ATU9, 3ATV1, 4YY20, 5DVN3, 5DVN4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0559097 Mfr #: 4YY81
Finish: zinc platedWire Spacing OC (In.): 3/4
Use w/Dayton Ventilators: 3GY73, 3ATU9, 3ATV1, 4YY20, 5DVN3, 5DVN4Type: Concentric Ring
Function: Protects Fan from Birds, Small Ojects and DebrisItem: Birdscreen
Country of Origin (subject to change): United States

Description

Birdscreen, Concentric Ring Type, Zinc Plated Finish, Wire Spacing OC 3/4 In., Protects Fan from Birds, Small Ojects and Debris, Use w/Dayton Ventilators G2967736, G3434611, G0349404, G1213457, **5DVN3**, **5DVN4**

Reviews