This item is Discontinued.

Dayton Unassembled Blower, 10-1/2" Wheel dia. 7H153

This item is Discontinued.

Dayton

Unassembled Blower, 10-1/2" Wheel dia. (Discontinued)

Mfr # 7H153
Zoro # G0668674
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7H153
Zoro #
G0668674
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
10 1/2 in
Shaft Dia. (In.)
3/4 in
Dimension E (In.)
14 1/4 in
Depth (In.)
27 in
Dimension N (In.)
6 in
Dimension A (In.)
12 7/8 in
Dimension M (In.)
19 7/8 in
Inlet Dia. (In.)
12 7/8 in
Width (In.)
17 3/16 in
Dimension P (In.)
12 7/8 in
Dimension F (In.)
10 3/4 in
Height (In.)
21 7/8 in
Wheel Width (In.)
5 5/16 in
Dimension X (In.)
14 in
Dimension J (In.)
6 3/4 in
Dimension S (In.)
20 1/2 in
Outlet Width (In.)
8 in
Dimension H (In.)
7 7/8 in
Dimension B (In.)
13 in
Dimension D (In.)
8 in
Dimension K (In.)
9 1/8 in
Dimension C (In.)
11 3/4 in
Dimension T (In.)
17 in
Outlet Height (In.)
11 3/4 in
Dimension L (In.)
8 1/16 in
Overall Height
21 7/8 in
Outlet Width
8 in
Housing Width
17 3/16 in
Housing Height
21 7/8 in
Housing Depth
27 in
Inlet Diameter
12 7/8 in
Overall Depth
27 in
Wheel Dimensions
10 1/2 in Dia. x 5 1/4 in W
Overall Width
17 3/16 in
Outlet Height
11 3/4 in
Manufacturer Warranty Length
1 yr Limited
Shaft Diameter
3/4 in
Outlet Size (H x W)
11 3/4 in x 8 in
Wheel Diameter
10 1/2 in
Wheel Width
5 1/4 in

Details

Voltage
230/460
Motor HP
0.75 hp
Motor Frame
56
Max. BHP
0.75 hp
Rotation
CW
CFM @ 2.000-In. SP
1,389
Blower RPM
2685
Includes
Epoxy Coated Steel Weather Proof Drive Cover
Motor RPM
1,725 RPM
Max. Ambient Temp. (F)
104 Degrees F
Hz
60 Hz
CFM @ 1.500-In. SP
1,532
Wheel Material
Steel
Max. Inlet Temp. (Deg. F)
250 Degrees F
CFM @ 1.000-In. SP
1,649
Full Load Amps
2.8/1.4
CFM @ 0.250-In. SP
1,796 cfm
Phase
3
CFM @ 1.250-In. SP
1,593
CFM @ 0.750-In. SP
1,701 cfm
dBA @ 5 Feet
69
Motor Type
3-Phase
Item
Blower
Type
Backward Incline Belt Drive With Drive Package
Motor Enclosure
Open Dripproof
Bearing Type
Pillow Block Ball
CFM @ 2.500-In. SP
1,201
CFM @ 0.500-In. SP
1,750 cfm
Assembled/Unassembled
Unassembled
Housing Finish
Gray Baked Polyester Epoxy
Housing Material
Steel
Motor Enclosure Design_Table
Open Dripproof Motor
Wheel/Housing Material
Steel Wheel and Steel Housing
Includes Motor
Yes
Airflow @ 2.000 in SP
1,389 cfm
Features
Dynamically Balanced Wheels Sizes 10-1/2 in to 24-1/2 in Feature Flat Blade Wheel, Motor Cannot Be Overloaded at any Given Rpm and Horsepower Regardless of Static Pressure Applied to the System, Sizes 10-1/2 in to 20 in Have Variable-Pitch Sheaves, Sizes 27 in to 36-1/2 in Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range
Airflow @ 2.500 in SP
1,201 cfm
Airflow @ 0.250 in SP Range
0 to 1999 cfm
Maximum Ambient Temperature
104 Degrees F
Outlet Shape
Rectangular
Includes Drive Package
Yes
Housing Material Finish
Baked Enamel
Motor Horsepower
3/4 hp
Airflow @ 1.250 in SP
1,593 cfm
Sound Level
69 dBA @ 5 ft
Motor Enclosure Design
Open Dripproof (ODP)
Nominal Voltage
208-230/460V AC
Airflow @ 1.000 in SP
1,649 cfm
Assembly
Unassembled
Maximum Static Pressure
2 1/2 in wc
Current
3.2-2.9/1.6 A
Motor Frame Designation
56
Flange Type
Non-Flanged
Discharge Position
Bottom Horizontal
Airflow @ 1.500 in SP
1,532 cfm
Motor Speed
1,725 RPM
Nameplate Voltage
200-230/460V AC
Airflow @ 1.000 in SP Range
0 to 1999 cfm
Maximum Inlet Air Temperature
250 Degrees F
AMCA Fan Class
I
Number of Speeds
1
Maximum Fan Speed
2,685 RPM
Airflow @ 0.250 in SP
1,796 cfm
Thermal Overload Protection
No
Standards
AMCA Air Performance Certified
Frequency
60 Hz
Number of Discharge Positions
7
Number of Inlets
1
Wheel Type
Backward-Inclined
Motor Duty Class
Continuous
Minimum Ambient Temperature
104 Degrees F
Housing Color
Gray
Motor Insulation Class
F
Airflow @ 0.500 in SP
1,750 cfm
Airflow @ 0.750 in SP
1,701 cfm
Drive Type
Belt Drive
OEM Replacement
No

Description

Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 0.250 in SP 1,796 cfm, Airflow @ 0.500 in SP 1,750 cfm, Airflow @ 0.750 in SP 1,701 cfm, Airflow @ 1.000 in SP 1,649 cfm, Airflow @ 1.250 in SP 1,593 cfm, Airflow @ 1.500 in SP 1,532 cfm, Airflow @ 2.000 in SP 1,389 cfm, Airflow @ 2.500 in SP 1,201 cfm, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable

Ratings & reviews