Blower, 12 5/8 In

DAYTON| Zoro #: G2041636| Mfr #: 7HR71

$902.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2041636 Mfr #: 7HR71
Housing Finish: NoneDimension K (In.): 8-1/4
Dimension S (In.): 3-1/8Bearing Type: Ball
Housing Material: Galvanized SteelShaft Dia. (In.): 3/4
Mounting Position: Blower Shaft HorizontalDimension G (In.): 11-1/4
Dimension H (In.): 10-3/8Dimension E (In.): 13-7/16
Dimension F (In.): 12-1/16Dimension M (In.): 8-1/4
Dimension J (In.): 11-3/4Dimension L (In.): 21-1/8
Max. Inlet Temp. (Deg. F): 150Dimension Y (In.): 13/16
Dimension Z (In.): 1/2Discharge Height (In.): 13-7/16
Discharge Width (In.): 8-1/4Wheel Material: Steel
Max. Ambient Temp. (F): 104Dimension T (In.): 1-1/16
Wheel Width (In.): 6Wheel Dia. (In.): 12-3/4
Inlet Dia. (In.): 12-1/16Dimension C (In.): 9-1/16
Item: BlowerDimension B (In.): 19-1/4
Housing Width (In.): 8-1/4Housing Length (In.): 19-1/4
Housing Height (In.): 20-1/2Dimension D (In.): 11/16
Type: Belt Drive, Single Inlet Forward Curve With Drive PackagePhase: 1
CFM @ 0.125-In. SP: 2750Assembled/Unassembled: Unassembled
Motor RPM: 1725Motor Insulation: Class B
Motor HP: 1-1/2Voltage: 115/230
Max. Blower RPM: 970Rotation: CCW Viewing Drive Side
Full Load Amps: 19.6/9.8Motor Type: Capacitor-Start
Dimension R (In.): 3/4Motor Enclosure: Open Dripproof
Dimension A (In.): 20-1/2Hz: 60
CFM @ 1.000-In. SP: 1780Dimension X (In.): 3/16
CFM @ 0.750-In. SP: 2120Blower RPM: 970
CFM @ 0.500-In. SP: 2400CFM @ 0.250-In. SP: 2600
Country of Origin (subject to change): Multiple

Product Description

Blower, Belt Drive, Single Inlet Forward Curve With Drive Package, Wheel Dia. 12-3/4 In., CFM @ 0.125-In. SP 2750, @ 0.250-In. SP 2600, @ 0.500-In. SP 2400, Max. Inlet Temp. 150 Deg. F, Voltage 115/230, 60 Hz, 1 Phase, Motor HP 1-1/2, Housing Height 20-1/2 In., Housing Width 8-1/4 In., Housing Length 19-1/4 In., Inlet Dia. 12-1/16 In., Discharge Width 8-1/4 In., Discharge Height 13-7/16 In., Housing Material Galvanized Steel, Housing Finish None

Product Reviews

Save 15%. Sign up for Z-mail.