Blower, 13-1/2 In, 1/2 HP, 208-230/460 V

DAYTON| Zoro #: G0558993| Mfr #: 7F975

$1,762.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0558993 Mfr #: 7F975
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Bearing Type: BallHousing Material: Steel
Mounting Position: Shaft HorizontalMax. Inlet Temp. (Deg. F): 300
Phase: 3Motor Type: 3-Phase
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherproof Drive CoverMax. Blower RPM: 2522
Dimension B (In.): 10-5/8Dimension K (In.): 10-5/8
Housing Depth (In.): 25-1/2CFM @ 1.000-In. SP: 1783
Dimension A (In.): 14Blower RPM: 1589
Full Load Amps: 1.7-1.7/0.85CFM @ 0.750-In. SP: 1926
CFM @ 0.500-In. SP: 2056Wheel Dia. (In.): 13-1/2
Dimension N (In.): 17-5/8Discharge Width (In.): 10-5/8
CFM @ 0.250-In. SP: 2176Shaft Dia. (In.): 1
Dimension M (In.): 16-5/8Discharge Height (In.): 27-1/4
Motor RPM: 1725Dimension J (In.): 25-1/2
Motor Insulation: Class BMotor HP: 1/2
Dimension H (In.): 14-5/8Wheel Material: Spark Resistant Aluminum
Max. BHP: 0.50Dimension G (In.): 14-1/4
Wheel Type: Backward InclineInlet Dia. (In.): 14
Dimension F (In.): 22-1/2Voltage: 208-230/460
CFM @ 1.500-In. SP: 1296Dimension E (In.): 24-3/4
Motor Enclosure: Open DripproofHousing Width (In.): 29-3/8
Sones @ 0.750-In. SP @ 5 Ft.: 12.7Dimension C (In.): 16-3/4
Hz: 60Housing Height (In.): 27-1/4
Country of Origin (subject to change): United States

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 13-1/2 In, CFM @ 0250-In SP 2176, @ 0500-In SP 2056, Sones @ 0750-In SP @ 5 Ft 127, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 21-22/11, Motor HP 1/2, Bearing Type Ball, Housing Height 27 1/4 In, Housing Width 29 3/8 In, Housing Depth 25 1/2 In, Inlet Dia 14 In, Discharge Height 27 1/4 In, Discharge Width 10 5/8 In, Includes Weatherproof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.