Blower, 13-1/2 In, 2 HP, 208-230/460 Volts

DAYTON| Zoro #: G1522911| Mfr #: 7F989

$2,051.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1522911 Mfr #: 7F989
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Bearing Type: BallHousing Material: Steel
Mounting Position: Shaft HorizontalMax. Inlet Temp. (Deg. F): 300
Phase: 3Motor Type: 3-Phase
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherproof Drive CoverDimension E (In.): 24-3/4
Hz: 60Housing Width (In.): 29-3/8
Dimension C (In.): 16-3/4Dimension K (In.): 10-5/8
Housing Height (In.): 27-1/4Discharge Width (In.): 10-5/8
Dimension B (In.): 10-5/8Blower RPM: 2522
Housing Depth (In.): 25-1/2Discharge Height (In.): 27-1/4
Dimension A (In.): 14Wheel Dia. (In.): 13-1/2
Full Load Amps: 6.0-5.8/2.9CFM @ 2.500-In. SP: 2837
Motor Insulation: Class FShaft Dia. (In.): 1
Dimension N (In.): 17-5/8CFM @ 2.000-In. SP: 3018
Wheel Material: Spark Resistant AluminumMotor RPM: 1745
Dimension M (In.): 16-5/8CFM @ 1.500-In. SP: 3186
CFM @ 3.000-In. SP: 2618Motor HP: 2
Dimension J (In.): 25-1/2CFM @ 1.000-In. SP: 3342
Sones @ 0.750-In. SP @ 5 Ft.: 25Max. Blower RPM: 2522
Dimension H (In.): 14-5/8CFM @ 0.750-In. SP: 3418
Wheel Type: Backward InclineMax. BHP: 2.00
Dimension G (In.): 14-1/4CFM @ 0.500-In. SP: 3491
Voltage: 208-230/460Inlet Dia. (In.): 14
Dimension F (In.): 22-1/2CFM @ 0.250-In. SP: 3562
Motor Enclosure: Open DripproofCountry of Origin (subject to change): United States

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 13-1/2 In, CFM @ 0250-In SP 3562, @ 0500-In SP 3491, Sones @ 0750-In SP @ 5 Ft 25, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 61-55/28, Motor HP 2, Bearing Type Ball, Housing Height 27 1/4 In, Housing Width 29 3/8 In, Housing Depth 25 1/2 In, Inlet Dia 14 In, Discharge Height 27 1/4 In, Discharge Width 10 5/8 In, Includes Weatherproof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.