Blower, 15 In, 2 HP, 115/208-230 V

DAYTON| Zoro #: G1469203| Mfr #: 7HT51

$1,953.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1469203 Mfr #: 7HT51
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Max. Inlet Temp. (Deg. F): 300Motor Insulation: Class B
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherhood (For External Mounting Only for UL 762)Dimension M (In.): 18-1/2
Wheel Material: Spark Resistant AluminumCFM @ 1.500-In. SP: 3584
Motor RPM: 1725Dimension J (In.): 28-3/8
Sones @ 0.750-In. SP @ 5 Ft.: 23CFM @ 1.000-In. SP: 3794
Motor HP: 2Dimension H (In.): 16-1/4
Wheel Type: Backward InclinedCFM @ 0.750-In. SP: 3894
Max. BHP: 2.00Dimension G (In.): 15-3/4
Voltage: 115/208-230CFM @ 0.500-In. SP: 3993
Inlet Dia. (In.): 15-7/8Dimension F (In.): 24-1/8
Motor Type: Capacitor-Start/RunCFM @ 0.250-In. SP: 4087
Dimension E (In.): 27-1/2Motor Enclosure: Open Dripproof
Housing Width (In.): 32-1/8Dimension C (In.): 18-1/2
Dimension K (In.): 11-5/8Housing Height (In.): 30-1/8
CFM @ 3.000-In. SP: 2730Dimension B (In.): 11-5/8
Blower RPM: 2116Housing Depth (In.): 28-3/8
Dimension A (In.): 15-7/8Wheel Dia. (In.): 15
Full Load Amps: 17.6/9.5-8.8Discharge Width (In.): 11-5/8
CFM @ 2.500-In. SP: 3082Shaft Dia. (In.): 1-1/4
Dimension N (In.): 20Discharge Height (In.): 30-1/8
CFM @ 2.000-In. SP: 3352Phase: 1
Country of Origin (subject to change): Multiple

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 15 In, CFM @ 0250-In SP 4087, @ 0500-In SP 3993, Sones @ 0750-In SP @ 5 Ft 23, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 202/107-101, Motor HP 2, Bearing Type Ball, Housing Height 30-1/8 In, Housing Width 32-1/8 In, Housing Depth 28-3/8 In, Inlet Dia 15-7/8 In, Discharge Height 30-1/8 In, Discharge Width 11-5/8 In, Includes Weatherhood (For External Mounting Only for UL 762)

Product Reviews

Save 15%. Sign up for Z-mail.