Blower, 16-1/2 In, 3/4 HP, 230/460 Volts

DAYTON| Zoro #: G2043422| Mfr #: 7C031

$2,411.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2043422 Mfr #: 7C031
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Bearing Type: BallHousing Material: Steel
Mounting Position: Shaft HorizontalMax. Inlet Temp. (Deg. F): 300
Phase: 3Motor Type: 3-Phase
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherproof Drive CoverVoltage: 230/460
Dimension E (In.): 30CFM @ 2.000-In. SP: -
Motor Enclosure: Totally Enclosed Fan-CooledHousing Width (In.): 34-1/4
Dimension C (In.): 19-1/2CFM @ 1.500-In. SP: 1824
Hz: 60Housing Height (In.): 32-7/8
Dimension B (In.): 12-3/4CFM @ 1.000-In. SP: 2677
Dimension K (In.): 12-1/2Housing Depth (In.): 31
Dimension A (In.): 17-1/2CFM @ 0.750-In. SP: 2899
Blower RPM: 1288Full Load Amps: 3.0/1.5
CFM @ 0.500-In. SP: 3093Discharge Width (In.): 12-3/4
Wheel Dia. (In.): 16-1/2Dimension N (In.): 21-3/8
CFM @ 0.250-In. SP: 3270Discharge Height (In.): 32-7/8
Shaft Dia. (In.): 1-1/4Dimension M (In.): 20-3/8
Motor Insulation: Class BMotor RPM: 1725
Dimension J (In.): 31Wheel Material: Spark Resistant Aluminum
Motor HP: 3/4Dimension H (In.): 17-3/4
CFM @ 3.000-In. SP: -Sones @ 0.750-In. SP @ 5 Ft.: 12.2
Max. BHP: 0.75Dimension G (In.): 17-1/2
Max. Blower RPM: 2041Wheel Type: Backward Incline
Inlet Dia. (In.): 17-1/2Dimension F (In.): 28-1/4
CFM @ 2.500-In. SP: -Country of Origin (subject to change): United States

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 16-1/2 In, CFM @ 0250-In SP 3270, @ 0500-In SP 3093, Sones @ 0750-In SP @ 5 Ft 122, Voltage 230/460, 60 Hz, 3 Phase, Full Load Amps 25/13, Motor HP 3/4, Bearing Type Ball, Housing Height 32 7/8 In, Housing Width 34 1/4 In, Housing Depth 31 In, Inlet Dia 17 1/2 In, Discharge Height 32 7/8 In, Discharge Width 12 3/4 In, Includes Weatherproof Drive Cover

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.