20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Blower, 20 In, 3/4 HP, 115/208-230 Volts

DAYTON| Zoro #: G1123717| Mfr #: 7C052

$2,833.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1123717 Mfr #: 7C052
Motor Insulation: Class BAssembled/Unassembled: Unassembled
Item: Utility Exhaust BlowerType: Belt Drive, Backward Incline, With Drive Package
Agency Compliance: AMCA Air, UL/cUL 762Housing Finish: Gray Polyester Urethane
Mounting Position: Shaft HorizontalMax. Inlet Temp. (Deg. F): 300
Bearing Type: BallMotor HP: 3/4
Housing Material: SteelWheel Material: Spark Resistant Aluminum
Max. BHP: 0.75Motor RPM: 1725
Hz: 60Max. Ambient Temp. (F): 104
Includes: Weatherproof Drive CoverDimension E (In.): 36-1/8
Wheel Type: Backward InclineHousing Width (In.): 41-1/8
Dimension C (In.): 23-3/4Voltage: 115/208-230
Housing Height (In.): 39-3/8Dimension B (In.): 15-3/8
Motor Type: Capacitor-Start/RunHousing Depth (In.): 37-5/8
Dimension A (In.): 21-1/8Motor Enclosure: Open Dripproof
Full Load Amps: 6.6/3.5-3.3Dimension K (In.): 14-7/8
Dimension N (In.): 25-5/8CFM @ 1.000-In. SP: 3005
Blower RPM: 935Dimension M (In.): 24-1/2
CFM @ 0.750-In. SP: 3506Wheel Dia. (In.): 20
Dimension J (In.): 37-5/8Max. Blower RPM: 1482
CFM @ 0.500-In. SP: 3863Shaft Dia. (In.): 1-1/4
Dimension H (In.): 21-1/2Discharge Width (In.): 15-7/8
CFM @ 0.250-In. SP: 4164Phase: 1
Dimension G (In.): 21-5/8Discharge Height (In.): 39-3/8
Inlet Dia. (In.): 21-1/8Dimension F (In.): 35
Sones @ 0.750-In. SP @ 5 Ft.: 12.0Country of Origin (subject to change): United States

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 20 In, CFM @ 0250-In SP 4164, @ 0500-In SP 3863, Sones @ 0750-In SP @ 5 Ft 12, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 110/55-55, Motor HP 3/4, Bearing Type Ball, Housing Height 39 3/8 In, Housing Width 41125 In, Housing Depth 37 5/8 In, Inlet Dia 21 1/8 In, Discharge Height 39 3/8 In, Discharge Width 15 7/8 In, Includes Weatherproof Drive Cover
Save 15%. Sign up for Z-mail.