Blower, 22-1/4 In, 1/2 HP, 115/208/230 V

DAYTON| Zoro #: G0739697| Mfr #: 7HT93

$2,784.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0739697 Mfr #: 7HT93
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Motor HP: 1/2Motor Insulation: Class B
Type: Belt Drive, Backward Incline, With Drive PackageWheel Material: Spark Resistant Aluminum
Agency Compliance: AMCA Air, UL/cUL 762Motor RPM: 1725
Item: Utility Exhaust BlowerIncludes: Weatherhood (For External Mounting Only for UL 762)
Dimension K (In.): 16-1/4Full Load Amps: 8.8/4.2-4.4
Blower RPM: 715Dimension N (In.): 28-1/4
CFM @ 0.750-In. SP: 2730Discharge Width (In.): 17
Wheel Dia. (In.): 22-1/4Dimension M (In.): 28-3/4
CFM @ 0.500-In. SP: 3584Discharge Height (In.): 45
Shaft Dia. (In.): 1-1/2Dimension J (In.): 41-7/16
CFM @ 0.250-In. SP: 4059Max. Inlet Temp. (Deg. F): 300
Phase: 1Dimension H (In.): 23-3/4
Sones @ 0.750-In. SP @ 5 Ft.: 10.3Max. BHP: 0.50
Dimension G (In.): 23-1/2Wheel Type: Backward Inclined
Inlet Dia. (In.): 23Dimension F (In.): 34-1/8
Voltage: 115/208/230Dimension E (In.): 41-1/2
Motor Type: Capacitor-StartHousing Width (In.): 43
Dimension C (In.): 24Motor Enclosure: Totally Enclosed Fan-Cooled
Housing Height (In.): 45Dimension B (In.): 17
Max. Ambient Temp. (F): 104Housing Depth (In.): 41-7/16
Dimension A (In.): 23Country of Origin (subject to change): Multiple

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 22-1/4 In, CFM @ 0250-In SP 4059, @ 0500-In SP 3584, Sones @ 0750-In SP @ 5 Ft 103, Voltage 115/208/230, 60 Hz, 1 Phase, Full Load Amps 76/37-38, Motor HP 1/2, Bearing Type Ball, Housing Height 45 In, Housing Width 43 In, Housing Depth 41-7/16 In, Inlet Dia 23 In, Discharge Height 45 In, Discharge Width 17 In, Includes Weatherhood (For External Mounting Only for UL 762)

Product Reviews

Save 15%. Sign up for Z-mail.