Blower, 22-1/4 In, 1/4 HP, 115/208-230 V

DAYTON| Zoro #: G0877773| Mfr #: 7HT86

$2,714.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0877773 Mfr #: 7HT86
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Motor HP: 1/4Max. Inlet Temp. (Deg. F): 300
Max. BHP: 0.25Motor Insulation: Class B
Type: Belt Drive, Backward Incline, With Drive PackageWheel Material: Spark Resistant Aluminum
Max. Ambient Temp. (F): 104Agency Compliance: AMCA Air, UL/cUL 762
Motor RPM: 1725Item: Utility Exhaust Blower
Includes: Weatherhood (For External Mounting Only for UL 762)Motor Enclosure: Totally Enclosed Nonventilated
Full Load Amps: 4.8/2.3-2.4Dimension K (In.): 16-1/4
Dimension N (In.): 28-1/4Blower RPM: 573
Dimension M (In.): 28-3/4Wheel Dia. (In.): 22-1/4
Dimension J (In.): 41-7/16Shaft Dia. (In.): 1-1/2
Dimension H (In.): 23-3/4Discharge Width (In.): 17
Phase: 1Dimension G (In.): 23-1/2
Discharge Height (In.): 45Inlet Dia. (In.): 23
Dimension F (In.): 34-1/8CFM @ 0.500-In. SP: 2063
Dimension E (In.): 41-1/2CFM @ 0.250-In. SP: 3057
Wheel Type: Backward InclinedHousing Width (In.): 43
Dimension C (In.): 24Voltage: 115/208-230
Housing Height (In.): 45Dimension B (In.): 17
Motor Type: Capacitor-StartHousing Depth (In.): 41-7/16
Dimension A (In.): 23Country of Origin (subject to change): Multiple

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 22-1/4 In, CFM @ 0250-In SP 3057, @ 0500-In SP 2063, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 48/23-24, Motor HP 1/4, Bearing Type Ball, Housing Height 45 In, Housing Width 43 In, Housing Depth 41-7/16 In, Inlet Dia 23 In, Discharge Height 45 In, Discharge Width 17 In, Includes Weatherhood (For External Mounting Only for UL 762)

Product Reviews

Save 15%. Sign up for Z-mail.