Shop DAYTON

Blower, 22 1/8 in, 10 7/8 in, 150 Degrees F

  • Mfr # 7HT02
  • Zoro # G1401023

product price: 
$
2,444.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
22 1/8 in
Wheel Width (In.)
10 7/8 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
230/460
Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7HT02
Zoro #
G1401023
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
22 1/8 in
Wheel Width (In.)
10 7/8 in
Inlet Dia. (In.)
22 5/16 in
Dimension S (In.)
3 3/4 in
Dimension T (In.)
1 1/2 in
Dimension K (In.)
17 1/8 in
Dimension H (In.)
20 1/8 in
Dimension F (In.)
22 5/16 in
Dimension L (In.)
40 1/8 in
Housing Height (In.)
39 7/16 in
Discharge Width (In.)
17 1/8 in
Dimension R (In.)
1 3/16 in
Dimension A (In.)
39 7/16 in
Dimension B (In.)
35 1/8 in
Dimension X (In.)
3/8 in
Dimension M (In.)
15 1/4 in
Dimension Y (In.)
2 1/2 in
Shaft Dia. (In.)
1 3/16 in
Housing Length (In.)
35 1/8 in
Housing Width (In.)
17 1/8 in
Dimension Z (In.)
3/4 in
Dimension D (In.)
5/8 in
Discharge Height (In.)
27 1/4 in
Dimension J (In.)
22 15/16 in
Dimension E (In.)
27 1/4 in
Dimension G (In.)
21 in
Dimension C (In.)
15 11/16 in
Inlet Diameter
22 1/4 in
Shaft Diameter
1 3/16 in
Outlet Height
27 1/4 in
Wheel Diameter
22 1/8 in
Wheel Width
10 7/8 in
Housing Depth
35 1/8 in
Manufacturer Warranty Length
1 yr Limited
Outlet Width
17 1/8 in
Housing Height
39 7/16 in
Overall Width
35 1/8 in
Overall Height
40 1/8 in
Housing Width
17 1/8 in
Overall Depth
21 1/8 in
Fits Chest Size
Drive Package Components are Packed Separately, Single Inlet for Quiet, Efficient Performance

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
230/460
Phase
3
Motor HP
3 hp
Rotation
CCW
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
Hz
60 Hz
Max. Blower RPM
600 RPM
Motor Type
3-Phase
CFM @ 0.250-In. SP
8,380 cfm
Type
Belt Drive, Single Inlet Forward Curve With Drive Package
CFM @ 0.125-In. SP
8,780 cfm
Motor Insulation
Class F
CFM @ 0.750-In. SP
5,450 cfm
Bearing Type
Ball
CFM @ 0.500-In. SP
7,220 cfm
Blower RPM
445 RPM
Housing Finish
None
Housing Material
Steel
Max. Ambient Temp. (F)
104 Degrees F
Motor RPM
1,750 RPM
Mounting Position
Blower Shaft Horizontal
Full Load Amps
9.2-8.3/4.2 A
Drive Type
Belt Drive
Application
Air Conditioning, Exhausting, General Ventilation, Industrial Air-Moving
Wheel Type
Forward-Curved
Includes Motor
Yes
Maximum Ambient Temperature
104 Degrees F
Motor Horsepower
3 hp
Minimum Fan Speed
445 RPM
Nameplate Voltage
208-230/460V AC
For Ventilation Type
Exhaust
Maximum Inlet Air Temperature
150 Degrees F
Frequency
50/60 Hz
Airflow @ 0.750 in SP
5,450 cfm
Flange Type
Non-Flanged
Market
Industrial
Maximum Static Pressure
3/4 in wc
Outlet Shape
Rectangular
Number of Discharge Positions
4
Assembly
Unassembled
Standards
CSA Certified, UL Listed
Motor Frame Designation
143-5T/56HZ
Airflow @ 0.500 in SP
7,220 cfm
Motor Insulation Class
F
Number of Inlets
1
Includes Drive Package
Yes
Airflow @ 0.125 in SP
8,780 cfm
Mounting Orientation
Horizontal
Features
Drive Package Components are Packed Separately, Single Inlet for Quiet, Efficient Performance
Number of Speeds
1
Airflow @ 0.250 in SP
8,380 cfm
Thermal Overload Protection
Yes
Minimum Ambient Temperature
104 Degrees F
Current
8.3-7.8/3.9 A
Maximum Fan Speed
600 RPM
Motor Speed
1,770 RPM
Housing Material Finish
Galvanized
Motor Duty Class
Continuous
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 8,780 cfm, Airflow @ 0.250 in SP 8,380 cfm, Airflow @ 0.500 in SP 7,220 cfm, Airflow @ 0.750 in SP 5,450 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.