Blower w/ Dr Pkg, 11-1/8 In, 115/230V

DAYTON| Zoro #: G1598441| Mfr #: 7HN38

$676.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1598441 Mfr #: 7HN38
Assembled/Unassembled: UnassembledSpeed Controllable: No
Hz: 60Mounting: Multipostion
Includes: Motor Mounting Bracket, Isolation Grommets and Mounting HardwareWheel Dia.: 11-1/8"
Discharge Height: 7"Housing Finish: None
Footnotes: # Motor Overload ConditionDrive Type: Belt
Max. Ambient Temp. (F): 104Housing Material: Galvanized Steel
Max. Inlet Temp. (Deg. F): 150Item: Blower with Motor and Drive Package
Type: Double Inlet Forward CurveHousing Height (In.): 18-13/16
Housing Depth (In.): 16-9/16Speed: 1
CFM Range: 3300 to 1980 @ 0.750-In SP to 1.250-In SPDischarge Width: 13-1/8"
Full Load Amps: 19.6/9.8Voltage: 115/230
CFM @ 1.000-In. SP: 2740Motor Type: Capacitor-Start
CFM @ 0.750-In. SP: 3300Motor Enclosure: Open Dripproof
CFM @ 0.625-In. SP: #CFM @ 0.500-In. SP: #
Blower RPM: 1100CFM @ 0.375-In. SP: #
Wheel Width (In.): 10-1/8CFM @ 0.250-In. SP: #
Phase: 1CFM @ 0.125-In. SP: #
CFM @ 1.250-In. SP: 1980Motor RPM: 1725
Bearing Type: BallMotor HP: 1-1/2
Housing Width (In.): 13-1/8Country of Origin (subject to change): Multiple

Product Description

Blower, Unassembled, Double Inlet Forward Curve, Belt Drive, With Drive Package, Wheel Dia. 11-1/8 In., CFM @ 0.125-In. SP #, CFM @ 0.500-In. SP #, CFM @ 0.750-In. SP 3300, Max. Inlet Temp. 150 Deg. F, Max. Ambient Temp. 104 F, Voltage 115/230, 60 Hz, 1 Phase, Motor HP 1 1/2, Discharge Height 7 In., Discharge Width 13-1/8 In., Multipostion Mounting, Includes Motor Mounting Bracket, Isolation Grommets and Mounting Hardware, Footnotes # Motor Overload Condition

Product Reviews

Save 15%. Sign up for Z-mail.