Shop DAYTON

In-Line Ceiling Exhaust Fan, 827 cfm cfm, 115V AC, Without Light

  • Mfr # 60KU37

  • Zoro # G602587876


product price: 
$
531.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
CFM @ 0.100-In. SP
827 cfm
Includes
Access Panel, Backdraft Damper, Mounting Brackets
Phase
1
Watts
352 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60KU37
Zoro #
G602587876
UPC #
-
Country of Origin
United States
Voltage
115V AC
CFM @ 0.100-In. SP
827 cfm
Includes
Access Panel, Backdraft Damper, Mounting Brackets
Phase
1
Watts
352 W
Housing Material
Steel
Number of Speeds
1
Sones @ 0.100-In. SP @ 5 Ft.
1.1 sones
Lighted
Without Light
Heater
Without Heater
Motor RPM
1,100 RPM
Wheel Material
Polypropylene
CFM @ 0.250-In. SP
758 cfm
Standards
AMCA, UL/cUL 507
Item
In-Line Ceiling Exhaust Fan
Hz
60 Hz
Motor Insulation
Class B
CFM @ 0.000-In. SP
766 cfm
Full Load Amps
3.16 A
Singlewide / Doublewide
Double-Wide
Sones @ 0.250-In. SP @ 5 Ft.
1.1 sones
Sones @ 0.125-In. SP @ 5 Ft.
1.1 sones
Sones @ 0.000-In. SP @ 5 Ft.
2.6 sones
Noise Level @ 0.125 in SP @ 5 ft
1.1 sones
Exhaust Airflow @ 0.100 in SP
827 cfm
Duct Shape
Square
Frequency
60 Hz
Full Load Current
3.16 A
Discharge Direction
Horizontal/Vertical
Blower Wheel Material
Polypropylene
Exhaust Airflow @ 0.000 in SP
766 cfm
Maximum Noise Level
4.9 sones
Nameplate Voltage
115V AC
Sensor Type
None
Motor Output Power
352 W
Exhaust Airflow @ 0.250 in SP
758 cfm
Mounting Orientation
Horizontal
Housing Finish
Galvanized
Fan Wattage
352 W
Vent Design
Ducted
Includes Light Bulbs
No
Blower Wheel Curve
Forward
Maximum Airflow
766 cfm
Noise Level @ 0.100 in SP @ 5 ft
1.1 sones
Noise Level @ 0.250 in SP @ 5 ft
1.1 sones
Noise Level @ 0.000 in SP @ 5 ft
2.6 sones
Motor Speed
1,100 RPM

Description

In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal/Vertical, Duct Diameter Not Applicable, Duct Height 8 in, Duct Width 8 in, Duct Shape Square, Nameplate Voltage 115V AC, Exhaust Airflow @ 0.100 in SP 827 cfm, Exhaust Airflow @ 0.250 in SP 758 cfm, Noise Level @ 0.100 in SP @ 5 ft 1.1 sones, Fan Wattage 352 W, Frequency 60 Hz, Full Load Current 3.16 A, Housing Material Steel, Motor Output Power 352 W, Mounting Type Adjustable Brackets, Number of Speeds 1, Overall Depth 11 5/8 in

Ratings & reviews