In-Line Ceiling Exhaust Fan, 590 cfm cfm, 115V AC, Without Light

  • Mfr # 60KU36

  • Zoro # G202587870


product price:  $813.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
CFM @ 0.100-In. SP
590 cfm
Includes
Access Panel, Backdraft Damper, Mounting Brackets
Phase
1
Watts
160 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60KU36
Zoro #
G202587870
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
14 3/8 in
Housing Height
14 1/2 in
Housing Width
14 3/8 in
Inlet Width
16 7/8 in
Inlet Height
13 1/4 in
For Cut-Out Length
14 3/4 in
Duct Width
8 in
For Cut-Out Width
18 3/8 in
Profile Height Family
High
Overall Depth
14 3/8 in
Overall Width
14 3/8 in
Profile Width Family
Single-Wide
Duct Height
8 in
Overall Height
14 1/2 in

Details

Voltage
115V AC
CFM @ 0.100-In. SP
590 cfm
Includes
Access Panel, Backdraft Damper, Mounting Brackets
Phase
1
Watts
160 W
Housing Material
Steel
Number of Speeds
Variable
Sones @ 0.100-In. SP @ 5 Ft.
1.4 sones
Lighted
Without Light
Heater
Without Heater
CFM @ 0.250-In. SP
238 cfm, 540 cfm
Motor Type
Electronically Commutated
Motor RPM
1,800 RPM
Motor Insulation
Class B
CFM @ 0.000-In. SP
622 cfm
Hz
60 Hz
Item
In-Line Ceiling Exhaust Fan
Standards
AMCA, UL/cUL 507
Full Load Amps
0.8 A, 2.4 A
Wheel Material
Polypropylene
Sones @ 0.250-In. SP @ 5 Ft.
1.3 sones
Sones @ 0.125-In. SP @ 5 Ft.
1.4 sones
Sones @ 0.000-In. SP @ 5 Ft.
7.1 sones
Singlewide / Doublewide
Single-Wide
Noise Level @ 0.125 in SP @ 5 ft
1.4 sones
Noise Level @ 0.250 in SP @ 5 ft
1.3 sones
Housing Finish
Galvanized
Vent Design
Ducted
Exhaust Airflow @ 0.250 in SP
238 cfm, 540 cfm
Duct Shape
Square
Noise Level @ 0.100 in SP @ 5 ft
0.6 sones, 1.4 sones
Maximum Airflow
545 cfm
Includes Light Bulbs
No
Full Load Current
0.8 A, 2.4 A
Motor Output Power
124 3/10 W
Sensor Type
None
Blower Wheel Material
Polypropylene
Blower Wheel Curve
Forward
Exhaust Airflow @ 0.100 in SP
590 cfm
Fan Wattage
160 W
Noise Level @ 0.000 in SP @ 5 ft
7.1 sones
Exhaust Airflow @ 0.000 in SP
622 cfm
Mounting Orientation
Horizontal
Frequency
60 Hz
Discharge Direction
Horizontal/Vertical
Motor Speed
1,800 RPM
Maximum Noise Level
8 sones
Nameplate Voltage
115V AC

Description

In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal/Vertical, Duct Diameter Not Applicable, Duct Height 8 in, Duct Width 8 in, Duct Shape Square, Nameplate Voltage 115V AC, Exhaust Airflow @ 0.100 in SP 590 cfm, Exhaust Airflow @ 0.250 in SP 238 cfm, 540 cfm, Noise Level @ 0.100 in SP @ 5 ft 0.6 sones, 1.4 sones, Fan Wattage 160 W, Frequency 60 Hz, Full Load Current 0.8 A, 2.4 A, Housing Material Steel, Motor Output Power 124 3/10 W, Motor Type Electronically Commutated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NJ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.