Shop ZORO SELECT
See all product information
Create Account
Buffing Wheel, Center Sewn, 6 in Dia.
Mfr # 6A825
Zoro # G1076993
product price:Â $6.95
/eaKey Features
Style
Center Sewn
Material
Cotton
Thickness
1/4 in
Number of Plies
25
Application
For Initial Polish and Course Buffing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6A825
Zoro #
G1076993
UPC #
190735359662
Country of Origin
China
Dimensions
Diameter
6 in
Thickness
1/4 in
Overall Thickness
1/4 in
Overall Dia.
6 in
Connector Size
1/2 in
Details
Item
Buffing Wheel
Style
Center Sewn
Material
Cotton
Number of Plies
25
Application
For Initial Polish and Course Buffing
Arbor Hole
1/2 in
Compatible Tool Type
Buffing Machine
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Ferrous Metal, Glass, Masonry, Natural Stone, Nickel Alloy, Stainless Steel, Steel, Tool Steel
Sew Style
Center
Buffing Material
Cotton
Description
Buffing Wheel, Sew Style Center, Buffing Material Cotton, Overall Dia. 6 in, Overall Thickness 1/4 in, Connector Size 1/2 in, Number of Plies 25, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Ferrous Metal, Glass, Masonry, Natural Stone, Nickel Alloy, Stainless Steel, Steel, Tool Steel, Reducer Bushing Size Not Applicable, Operating Speed - Maximum Not Applicable, Abrasive Material Not Applicable, Compatible Tool Type Buffing Machine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.