Buffing Wheel, Spiral Sewn, 6 In Dia.

DAYTON| Zoro #: G1152672| Mfr #: 5A724

$7.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Final Cut, Initial Polish and Course Buffing
Item: Buffing Wheel
Type: Spiral Sewn
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1152672 Mfr #: 5A724
Application: For Final Cut, Initial Polish and Course BuffingItem: Buffing Wheel
Type: Spiral SewnDia. (In.): 6
Material: CottonCountry of Origin (subject to change): China

Description

Buffing Wheel, Diameter 6 Inches, Bore Size 1/2 Inch, Ply 20, Stitching Spiral Sewn, 100% Cotton, 1/4 Inch Thickness

Reviews