Shop All Wire Rope & Cable
Dayton
Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, Steel
Mfr # 2TAA5
Zoro # G3359842
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/32 in
- Strand Type 7 x 7
- Cable Size 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TAA5
- Zoro # G3359842
- UPC # 190735231395
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/32 in |
Cable Size | 3/32 in |
Length | 500 ft |
Overall Diameter | 3/32 in |
Overall Length | 500 ft |
Cable Diameter | 3/32 in |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 7 |
Coating Material | None |
Working Load Limit | 184 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
End Type | Plain |
Rope Strand Classification | 7 x 7 |
Lubrication | Unlubricated |
Lifting Capability | For Lifting |
Coating | Uncoated |
Breaking Strength | 920 lbf |
Color | Silver |
Core Type | IWRC |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 184 lb, Breaking Strength 920 lbf, Rope Strand Classification 7 x 7, Cable Diameter 3/32 in, Overall Diameter 3/32 in, Overall Length 500 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 41 in EPDM Tarp Strap, 10PK (S300441)
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 81" H x 30" W (MPASST9)
- RONSTAN Rope Guide, 3/4 in Rope Dia., High Polish (RF1054)
- KLEIN TOOLS Pole Sling (5606)
- DAYTON Cable, 1/16 in., 500 ft., 7 x 19, SS (33RG68)
- DAYTON Cable, 3/64 in., 50 ft., 7 x 7, SS (33RF75)
- DAYTON Cable, 5/16 In, L 100 Ft, WLL 980 Lb (2TAW4)
- DAYTON Cable, 1/4 In, L 500 Ft, WLL 1640 Lb (2RZZ9)
- DAYTON Cable, 1/8 in., 50 ft., 7 x 19, Steel (33RH48)
- DAYTON Cable, 1/8 In, L250Ft, WLL340Lb, 7x7, Steel (2TAA7)
- SOUTHERN WIRE Southern Wire® 250' 1/16" Diameter Vinyl Coated 1/8" Diameter 7x7 Galvanized Aircraft Cable (001800-00060)
- Dayton Wire Rope & Cable