Shop All Wire Rope & Cable
Dayton
Cable, 5/32 in., 50 ft., 7 x 19, Steel
Mfr # 33RH71
Zoro # G0048399
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 5/32 in
- Strand Type 7 x 19
- Cable Size 5/32 in
Product Information
- Brand Dayton
- MFR # 33RH71
- Zoro # G0048399
- UPC # 190735263594
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 5/32 in |
Cable Size | 5/32 in |
Length | 50 ft |
Overall Diameter | 5/32 in |
Cable Diameter | 5/32 in |
Overall Length | 50 ft |
Details
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 560 lb, Breaking Strength 2,800 lbf, Rope Strand Classification 7 x 19, Cable Diameter 5/32 in, Overall Diameter 5/32 in, Overall Length 50 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Chain Proof Coil 5/16X60Ft (072-2227)
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1715R2642A3E24B4W5C1P3)
- DAYTON Hand Truck Nose Plate Expndr Kit, 19x12in (6B472)
- LOOS Wire Rope Oval Sleeve, 7/32 In, 122 Copper (SL2-7)
- DAYTON Cable, 5/32 In, L 250 Ft, WLL 520 Lb (2TAA9)
- DAYTON Cable, 1/4 In, 50 Ft, 1400 Lb Capacity (1DLB9)
- DAYTON Cable, 1/4 In, L100Ft, WLL1400Lb, 7x19, Steel (2VJN8)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2VJG1)
- DAYTON Cable, 3/8 In, L500Ft, WLL2880Lb, 7x19, Steel (2TAF7)
- DAYTON Cable, 3/16 In, L100Ft, WLL940Lb, 1x19, Steel (2RZZ4)
- DAYTON Cable, 1/4 In, L500Ft, WLL1400Lb, 7x19, Steel (2TAF2)
- Dayton Wire Rope & Cable