BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cable, 7/32 In, L 100 Ft, WLL 1000 Lb

DAYTON| Zoro #: G1587537| Mfr #: 2TAZ9

$167.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Strand Type: 7 x 19Length: 100 ft.Cable Size: 7/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1587537 Mfr #: 2TAZ9
Strand Type: 7 x 19Length: 100 ft.
Cable Size: 7/32"Working Load Limit: 1000 lb.
Item: CableOutside Dia.: 7/32"
Material: 304 Stainless steelCoating Material: None
Country of Origin (subject to change): China

Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 7 x 19, Cable Size 7/32 In., Outside Dia. 7/32 In., Length 100 ft., Working Load Limit 1000 lb., Wire Rope End Type None

Reviews