KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chain, 4/0 Size, 10 ft., 600 lb.

DAYTON| Zoro #: G1798237| Mfr #: 1DKH5

$23.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Load Limit: 600 lb.
Length: 10 ft.
Welding Type: Welded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1798237 Mfr #: 1DKH5
Working Load Limit: 600 lb.Length: 10 ft.
Welding Type: WeldedFor Lifting: No
Item: ChainTrade Size: 4/0
Chain Item: ChainFinish: Galvanized
Links per Foot: 13Chain Link Style: Straight
Material: Q235 SteelChain Classification: Passing Link
Standards: NACMCountry of Origin (subject to change): China

Description

Chain, Welding Type Welded, For Lifting No, Chain Link Style Straight, Chain Classification Passing Link, Trade Size 4/0, Length 10 ft., Working Load Limit 600 lb., Finish Galvanized, Material Q235 Steel, Links per Foot 13, Standards NACM

Reviews