Dayton
Combination Shear, 30.25 in Bending Length, 30 in Cutting Width, Min 1 1/2 in Rolls
Mfr # 13W869
Zoro # G4274191
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$997.99
Key Features
- Bending Length (In.) 30.25 in
- Cutting Width (In.) 30 in
- Rolls Min 1 1/2 in
- Capacity of Mild Steel (Gauge) 20
- Application Bender, Roller, Shear
Replacement Parts
Explore More Products
- DAYTON Combination Shear, 40.5 in Bending Length, 40 1/2 in Cutting Width, Min 1 11/16 in Rolls 13W873
- DAYTON Brake, Bench, 24 In 12G598
- DAYTON Shrinker/Stretcher, 16 Gauge with Stand 45J331
- DAYTON Compact Bender, 2 in Bending Length, 59/250 in Cutting Width 45J342
- DAYTON Brake, Bench, 48-1/4 In 13W876
- DAYTON Manual Bead Bending Machine 45J327
- WOODWARD FAB English Wheel, HeavyDuty, 43" Throat Depth WFEW45T
- WOODWARD FAB Manual Bead Roller Kit, 24" D WFBR24M
- WOODWARD FAB Step Die for Bead Roller, Steel, 1/4" BRSD1/4S
- WOODWARD FAB Bead Die for Bead Roller, Round, Steel, 1" BRRB1S
- DAYTON Slip Roll, 50 In, 16 Ga. 13W883
- Dayton Metal Forming Machines