Shop DAYTON

General Purpose Wet/Dry Vacuum, 10 gal, 1,080 W

  • Mfr # 61HV83

  • Zoro # G702016924


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Length
17 1/4 in
Width
14 1/4 in.
Height
20 in
Average Brush Life
400 hr.
Standards
ETL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61HV83
Zoro #
G702016924
UPC #
-
Country of Origin
China

Dimensions

Length
17 1/4 in
Width
14 1/4 in.
Height
20 in
Power Cord Length
12 ft.
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
8 ft
Tank Size
10 gal
Cord Length
12 ft
Hose Length
8 ft

Details

Average Brush Life
400 hr.
Standards
ETL
Weight
19.4 lb
Item
Shop Vacuum
Includes
(2) Extensions Wand, 8 ft. x 1 1/4 in. Hose, Cartridge Filter, Crevice Nozzle, Disposable Filter Bag, Floor Nozzle, Foam Filter Sleeve, Muffler, Utility Nozzle
Number of Motor Stages
1
Voltage
120 V AC
Static Pressure
80 in
Features
On Board Tool Storage
Tank Material
Plastic
Motor Efficiency Type
Brushed
Vacuum Collection Type
Bag
Tank Dry Capacity
6 1/4 gal
Plug Type
Two-Prong
Tank Wet Capacity
5 3/4 gal
Frequency
60 Hz
Power
1,200 W
Sound Level
79 dB
Vacuum Air Flow
75 cfm
Vacuum Pickup Type
Wet/Dry
Filter Efficiency
80 to 90% at 0.4 microns
Vacuum Filtration Type
Standard
Air Watts
235 W
Peak Horsepower
5 hp
Vacuum Power Source
Corded
Current
10 A
Application
Cleaning, Commercial
Filter Included
Standard
Bag/Cartridge Reusability
Reusable
Includes Battery
No
HEPA Rated Machine
Not HEPA Rated
Bag/Cartridge Material
Cloth, Plastic
Power Source
Corded
Includes Charger
No
No. Batteries Included
0

Description

Contractor Wet/Dry Vacuum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.