Dayton
Control Transformer, 1kVA, 5.75 In. H
- Zoro #: G8498725
- Mfr #: 31EJ44
Tap to zoom
Hover or click to zoom
$552.25
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 208V AC, 240V AC, 480V AC
- Output Voltage - Transformer: 120V AC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $552.25
Dayton #31EJ44 Specifications
- Zoro #: G8498725
- Mfr #: 31EJ44
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 208V AC, 240V AC, 480V AC
- Output Voltage - Transformer: 120V AC
- VA Rating - Transformer: 1 kVA
- Protective Device: Secondary Fuse
- Enclosure Style - Transformer: Encapsulated
- Mounting - Transformer: Foot
- Phase - Electrical: 1
- Hz - Electrical: 50 Hz, 60 Hz
- Includes: Factory Installed Secondary Fuse Clip
- Hz: 50/60
- Phase: 1
- Enclosure Finish: Epoxy Resin Varnish
- Temp. Rise: 80 Degrees C
- Height: 5.75 in
- Input Voltage: 208/240/480VAC
- Output Voltage: 120VAC
- Standards: ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed
- Mounting: Panel
- Transformer Type: Encapsulated
- Width: 6.75 in
- Green Environmental Attribute: Does Not Contain PVC
- Depth: 7.44 in
- Fused: No
- Item: Control Transformer
- VA Rating: 1kVA
- Manufacturers Warranty Length: 3 yr
- For Fuse Size: 1-1/2 in L x 13/32 in dia
- For Fuse Class: Midget
- Country of Origin (subject to change): United States
Description
Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 1 kVA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish