Skip to Main Content
customer-service Help
Dayton

Control Transformer, 350VA, 5.28 In. H

Dayton Control Transformer, 350VA, 5.28 In. H 31EH05
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$240.18
  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 240V AC, 480V AC
  • Output Voltage - Transformer: 120V AC
See full product details
This item ships free.
Total: $240.18

Dayton #31EH05 Specifications

  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 240V AC, 480V AC
  • Output Voltage - Transformer: 120V AC
  • VA Rating - Transformer: 350 VA
  • Protective Device: Primary Fuse
  • Enclosure Style - Transformer: Encapsulated
  • Mounting - Transformer: Foot
  • Phase - Electrical: 1
  • Hz - Electrical: 50 Hz, 60 Hz
  • Includes: 2-Pole Class "CC" Fuse Block
  • Manufacturers Warranty Length: 3 yr
  • Output Voltage: 120VAC
  • Width: 4.5 in
  • Enclosure Finish: No Finish
  • Standards: ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed
  • Fused: Yes
  • VA Rating: 350VA
  • Green Environmental Attribute: Does Not Contain PVC
  • Hz: 50/60
  • Height: 5.28 in
  • Phase: 1
  • Input Voltage: 240/480VAC
  • Depth: 4.42 in
  • Item: Control Transformer
  • Transformer Type: Encapsulated
  • Temp. Rise: 80 Degrees C
  • Mounting: Panel
  • For Fuse Class: CC and Midget
  • For Fuse Size: 1-1/2 in L x 13/16 in dia
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 350 VA, Protective Device Primary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish

Reviews of Dayton #31EH05