This item is Discontinued.

Dayton CordedPressureWasher, Cold, 1000psi, 120V GC-1002-0DE1

This item is Discontinued.

Dayton

CordedPressureWasher, Cold, 1000psi, 120V (Discontinued)

Mfr # GC-1002-0DE1
Zoro # G6293119
UPC # 00194484298340
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GC-1002-0DE1
Zoro #
G6293119
UPC #
00194484298340
Country of Origin
United States

Dimensions

Hose Dimensions
3/8 in x 25 ft
Length
30 in
Height
26 in
Width
21 in
Hose Length
25 ft
Overall Height
26 in
Overall Length
30 in
Hose Diameter
3/8 in
Overall Width
21 in
Wire Rope Length
30 in

Details

Detergent Injection System
Yes
Plug Type
5-15P
Standards
CSA
Item
Electric Pressure Washer
Pump Type
Triplex
Net Weight
90 lb
Pressure Washer HP Range
0 to 1.9 HP
Pressure Washer Water Type
Cold
Pressure Washer Flow Rate
2 gpm
Amps AC
15 A
Volts/Phase
120/1
HP
1.5 hp
Water Output Temp.
125 Degrees F
Warranty
1 yr
Usable Hours per Week
20 hr
Pump Drive
Direct
Pressure Washer Duty Rating
Light Duty
Power Type
Electric
Includes
Adjustable Nozzle
Piston Material
Ceramic
Operating Pressure
1,000 psi
Water Input Temp.
125 Degrees F
Duty Rating
Medium Duty
Weight
90 lb
Estimated Pump Life
250 hr
Style
Cart
Horsepower
1 1/2 hp
Flow Rate
2 gpm
Water Input Temperature - Maximum
125 Degrees F
Product Type
Pressure Washer
Frame Material
Powder Coated Steel
Water Type
Cold
Current
15 A
Power Source
Corded
Phase
Single-Phase
Operating Pressure - Maximum
1,000 psi
Voltage
120 V
Power Source - TS Only
Corded

Description

CordedPressureWasher,Cold,1000psi,120V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.