This item is Discontinued.

Dayton CordedPressureWasher, Cold, 1400psi, 120V GC-1400-0DEH

This item is Discontinued.

Dayton

CordedPressureWasher, Cold, 1400psi, 120V (Discontinued)

Mfr # GC-1400-0DEH
Zoro # G6251931
UPC # 00194484298357
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GC-1400-0DEH
Zoro #
G6251931
UPC #
00194484298357
Country of Origin
United States

Dimensions

Width
12 1/2 in
Hose Dimensions
3/8 in x 25 ft
Height
10 in
Length
16 in
Overall Height
10 in
Hose Length
25 ft
Overall Width
12 1/2 in
Overall Length
16 in
Hose Diameter
3/8 in
Wire Rope Length
16 in

Details

Includes
Adjustable Nozzle
Item
Electric Pressure Washer
Water Input Temp.
125 Degrees F
Warranty
1 yr
Piston Material
Ceramic
Pump Type
Triplex
Volts/Phase
120/1
Pump Drive
Direct
Detergent Injection System
Yes
Standards
CSA
Usable Hours per Week
10 hr
HP
1.5 hp
Power Type
Electric
Amps AC
13.5 A
Net Weight
45 lb
Pressure Washer Water Type
Cold
Operating Pressure
1,400 psi
Pressure Washer Flow Rate
1.5 gpm
Pressure Washer Duty Rating
Light Duty
Plug Type
5-15P
Water Output Temp.
125 Degrees F
Pressure Washer HP Range
0 to 1.9 HP
Duty Rating
Light Duty
Flow Rate
1.5 gpm
Phase
Single-Phase
Voltage
120 V
Weight
45 lb
Water Input Temperature - Maximum
125 Degrees F
Frame Material
Powder Coated Steel
Water Type
Cold
Estimated Pump Life
250 hr
Product Type
Pressure Washer
Current
13.5 A
Power Source
Corded
Operating Pressure - Maximum
1,400 psi
Style
Carry
Horsepower
1 1/2 hp
Power Source - TS Only
Corded
Power Source - old
Corded

Description

CordedPressureWasher,Cold,1400psi,120V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.