This item is Discontinued.

Dayton CordedPressureWasher, Cold, 1500psi, 120V GC-1502-0DE1

This item is Discontinued.

Dayton

CordedPressureWasher, Cold, 1500psi, 120V (Discontinued)

Mfr # GC-1502-0DE1
Zoro # G6251012
UPC # 00194484298364
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GC-1502-0DE1
Zoro #
G6251012
UPC #
00194484298364
Country of Origin
United States
Pump Type
Triplex
Standards
CSA
Volts/Phase
120/1
Pressure Washer Duty Rating
Light Duty
Pressure Washer Flow Rate
2 gpm
Water Output Temp.
125 Degrees F
Warranty
1 yr
Item
Electric Pressure Washer
Detergent Injection System
Yes
Net Weight
92 lb
Amps AC
17 A
Water Input Temp.
125 Degrees F
Pressure Washer HP Range
2 to 3.9 HP
HP
2 hp
Power Type
Electric
Pump Drive
Direct
Operating Pressure
1,500 psi
Usable Hours per Week
20 hr
Piston Material
Ceramic
Pressure Washer Water Type
Cold
Plug Type
5-20P
Includes
Adjustable Nozzle
Duty Rating
Medium Duty
Phase
Single-Phase
Flow Rate
2 gpm
Voltage
120 V
Frame Material
Powder Coated Steel
Style
Cart
Product Type
Pressure Washer
Horsepower
2 hp
Current
17 A
Water Input Temperature - Maximum
125 Degrees F
Operating Pressure - Maximum
1,500 psi
Power Source
Corded
Estimated Pump Life
250 hr
Weight
92 lb
Water Type
Cold
Power Source - TS Only
Corded
Power Source - old
Corded

Description

CordedPressureWasher,Cold,1500psi,120V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.