Downblast Vent, Belt Drive, 24-1/2 In

DAYTON| Zoro #: G1642164| Mfr #: 7AF24

$2,428.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1642164 Mfr #: 7AF24
Assembled/Unassembled: UnassembledWheel Type: Backward Inclined Centrifugal
Speed Controllable: NoMounting Location: Roof
Hz: 60CFM @ 2.250-In. SP: -
Drive Type: Belt-DriveCFM @ 2.000-In. SP: -
CFM @ 1.75-In. SP: -Max. Inlet Temp.: 180 Degrees
CFM @ 2.75-In. SP: -Adj. UL 762 Kitchen Roof Curb Stock No.: -
Base Height: 1-3/4"Fixed UL 762 Kitchen Roof Curb Stock No.: -
Housing Material: Spun AluminumCFM @ 2.500-In. SP: -
Item: Downblast Ventilator with Motor and Drive PackageWheel Material: Aluminum
CFM @ 1.500-In. SP: -CFM @ 0.000-In. SP: 7575
CFM @ 0.125-In. SP: 7332CFM @ 0.250-In. SP: 7092
CFM @ 0.375-In. SP: 6844CFM @ 0.500-In. SP: 6574
CFM @ 0.750-In. SP: 5901CFM @ 0.875-In. SP: 5477
CFM @ 1.000-In. SP: 5002CFM @ 1.250-In. SP: -
Sones @ 0.125-In. SP @ 5 Ft.: 18.6Sones @ 0.250-In. SP @ 5 Ft.: 17.7
Sones @ 0.500-In. SP @ 5 Ft.: 16.8Motor Voltage: 208/230/460
Phase: 3Max. Operating Amps: 4.8.-4.8/2.4
Motor HP: 1-1/2Max. BHP: 1.54
RPM: 825Adj. 12 3/8"H Roof Curb Stock No.: 2ZV84
Adj. 6 3/8"H Roof Curb Stock No.: 4C455Recommended 12 In. Fixed Curb Item No.: 2RB80
Recommended 8 In. Fixed Curb Item No.: 4HX42Base Width: 34"
Base Length: 34"Shaft Dia. Wheel End: 1"
Overall Dia.: 42-3/4"Overall Height: 38-3/8"
Wheel Dia.: 24-1/2"CFM @ 0.625-In. SP: 6261
Country of Origin (subject to change): Multiple

Product Description

Downblast Ventilator with Motor and Drive Package, Drive Type Belt-Drive, Wheel Dia. 24-1/2 In., CFM @ 0.000-In. SP 7575, CFM @ 0.125-In. SP 7332, Sones @ 0.125-In. SP @ 5 Ft. 18.6, Sones @ 0.250-In. SP @ 5 Ft. 17.7, CFM @ 1.75-In. SP -, CFM @ 2.000-In. SP -, Motor Voltage 208/230/460, 3 Phase, 60 Hz, Max. Operating Amps 4.8.-4.8/2.4, Motor HP 1-1/2, Max. BHP 1.54, RPM 825, Base Width 34 In., Base Length 34 In., Base Height 1-3/4 In., Overall Dia. 42-3/4 In., Overall Height 38-3/8 In.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.