BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Enclosed Power Relay, 3PDT, 240VAC Coil

DAYTON| Zoro #: G0390957| Mfr #: 1EGF8

$29.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting: SideContact Form: 3PDTHP @ 240V: 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0390957 Mfr #: 1EGF8
Mounting: SideContact Form: 3PDT
HP @ 240V: 1/2Contact Amp Rating (Inductive): 10A
Contact Amp Rating (Resistive): 20A @ 150VAC, 13A @ 28VDCStandards: E40944
Item: Enclosed Power RelayPins: 11
Coil Volts: 240VACHz: 50/60
Number of Poles: 3Contact Material: Silver Alloy
HP @ 120V: 1/2Country of Origin (subject to change): China

Description

Enclosed Power Relay, Enclosed Power Relay, Coil Volts 240VAC, Contact Form - Relay 3PDT, AC Contact Rating - Relay 20A @ 150V, DC Contact Rating - Relay 13A @ 28V, Electrical Connection - Power Relay 1/4 In. Tab Terminal, Number of Poles 3, Mounting - Power Relay Side Flange, Number of Pins - Relay 11, HP @ 120V 1/2, HP @ 240V 1/2, Contact Material Silver Alloy, Hz 50/60, Standards E40944

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews