Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dayton Exhaust Fan, 24 In, 3 Phase, Haz Location 10E019

Exhaust Fan, 24 In, 3 Phase, Haz Location (Discontinued)

  • Mfr # 10E019
  • Zoro # G4220081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E019
Zoro #
G4220081
UPC #
190735109410
Country of Origin
Mexico

Dimensions

Blade Dia.
24 in
Outside Dia. (In.)
28 1/4 in
Flange Depth (In.)
1 7/8 in
Inside Dia. (In.)
24 1/2 in
Dimension C (In.)
2 in
Max. Depth (In.)
13 1/2 in
Venturi Depth (In.)
2 in
Dimension D (In.)
24 1/2 in
Dimension B (In.)
13 1/2 in
Dimension A (In.)
28 1/4 in
Height (In.)
28 1/4 in
Width (In.)
28 1/4 in
Shaft Dia. (In.)
5/8 in
Venturi Depth
2 in
Blade Diameter
24 in
Overall Height
28 1/4 in
Overall Width
28 1/4 in
For Cut-Out Width
25 1/2 in
For Cut-Out Diameter
24 1/2 in
Flange Depth
1 7/8 in
Venturi Diameter
24 1/2 in
Manufacturer Warranty Length
1 yr
Overall Diameter
28 1/4 in
Shaft Diameter
5/8 in
Overall Depth
13 1/2 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Type
Direct Drive, Hazardous Location
CFM @ 0.000-In. SP
5,669 cfm
Exhaust/Supply Fan Motor HP
1/2 hp
Number of Blades
2
Frame Material
Steel
Sones @ 0.000-In. SP @ 5 Ft.
26
Fan Voltage
208-230/460V AC
Drive Package With Motor Included
No
Motor Enclosure
Totally Enclosed Fan Cooled
Drive Package Included
No
CFM @ 0.500-In. SP
1,906 cfm
Phase
3
Propeller Material
Aluminum
Mounting Position
Vertical or Horizontal
Agency Compliance
UL and cUL Listed, AMCA, CSA Certified Motor
Item
Ring Exhaust Fan
Hz
60
For Use With
NEC Class I, Div 1, Group C and D; NEC Class II, Div 1, Group F and G
Bearing Type
Ball
CFM @ 0.250-In. SP
4,010 cfm
Frame Finish
Zinc Plated
Motor Insulation
Class B
Motor RPM
1,750 RPM
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.375-In. SP
2,963 cfm
Full Load Amps
1.8-2/1
Mounting Holes O.C. (In.)
26 7/8 in
Watts
373 W
CFM @ 0.125-In. SP
4,946 cfm
Includes
Hazardous Location Motor
Hazardous Location Class
Class I, Div 1, Group C and D; Class II, Div 1, Group F and G
Motor Type
3-Phase
Standards
AMCA, C-UL Listed, CSA, UL Listed
Method of Construction
Stamped
Guard Type
None
Housing Finish
Galvanized
Fan Style
Ring
Maximum Ambient Operating Temperature
104 Degrees F
Exhaust Airflow @ 0.375 in SP
2,963 cfm
Motor Speed
1,750 RPM
Assembled
Assembled
Includes Motor
Yes
Frequency
60 Hz
Wattage
373 W
Housing Material
Steel
Maximum Airflow
5,569 cfm
Mounting Orientation
Horizontal, Vertical
Maximum Noise Level
26 sones
Exhaust Airflow @ 0.250 in SP
4,010 cfm
Number of Fans
1
Exhaust Airflow @ 0.000 in SP
5,669 cfm
Noise Level @ 0.125 in SP @ 5 ft
25 sones
Blade Material
Aluminum
Maximum Inlet Temperature
104 Degrees F
Ventilation Type
Exhaust
Includes Grill
No
Full Load Current
1.8 A
Drive Type
Direct Drive
Ring-Mount Style
Flange
Vent Design
Ductless
Number of Speeds
1
Motor Horsepower
1/2 hp
Exhaust Airflow @ 0.125 in SP
4,946 cfm
Noise Level @ 0.000 in SP @ 5 ft
26 sones
Includes Dehumidistat
No
Nameplate Voltage
208-230/460V AC
Exhaust Airflow @ 0.500 in SP
1,906 cfm
Speed Controllable
No
Voltage
208-230/460

Description

Ring Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 5,669 cfm, For Cut-Out Width 25 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Housing Material Steel, Housing Finish Galvanized, Includes Hazardous Location Motor, Includes Dehumidistat No

Restrictions

This item has been restricted from sale in the following states: CA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.