15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Exhaust Fan, 36 In, Belt Drive

DAYTON| Zoro #: G1116692| Mfr #: 3C613

$435.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1116692 Mfr #: 3C613
Mounting Location: WallBearing Type: Permanently Lubricated Ball
Free Area (Square-Ft.): -CFM @ 0.040-In. SP: -
Frame Material: Oriented Strand BoardMesh Size: 1 x 2"
Height (In.): 41Dimension G (In.): -
Dimension H (In.): -Dimension E (In.): -
Dimension F (In.): -Width (In.): 41
Venturi Clearance Dia. (In.): -Cone Dia. (In.): -
Propeller Dia. (In.): 36CFM/Watt @ 0.040-In. SP: -
Flange Width (In.): -Venturi Depth (In.): -
Cone Depth (In.): -Max. Depth (In.): 14 1/2
Max. Ambient Temp. (F): 104Agency Compliance: -
Item: Agricultural Exhaust FanDimension B (In.): 14-1/2
Dimension A (In.): 41Number of Blades: 4
Dimension D (In.): -Motor Insulation: -
Propeller Material: Galvanized SteelFrame Finish: -
Requires: 1/2 HP Capacitor Start, Totally Enclosed Fan Cooled, 1750 RPM MotorIncludes: Drive Sheaves And Belt, Oriented Strand Board Crate Mounting Frame, 1 x 2" Intake And Discharge Screens
Dimension B (In.): 14-1/2Type: Belt Drive Less Motor
Propeller Dia. (In.): 36CFM @ 0.000-In. SP: 11, 590
CFM @ 0.050-In. SP: 11, 060CFM @ 0.100-In. SP: 10, 410
CFM @ 0.125-In. SP: -CFM @ 0.150-In. SP: 9690
CFM/Watt @ 0.000-In. SP: 21.7CFM/Watt @ 0.050-In. SP: 20.2
CFM/Watt @ 0.100-In. SP: 18.1CFM/Watt @ 0.150-In. SP: 16.5
Fan RPM: 614Full Load Amps: -
HP: -Motor Enclosure: -
Height (In.): 41Max. Depth (In.): 14 1/2
Opening Required H (In.): 41-3/8Mounting Location: Wall
Number of Blades: 4Frame Material: Oriented Strand Board
Mesh Size: 1 x 2"Opening Required W (In.): 41-3/8
Shaft Dia. (In.): 1Country of Origin (subject to change): United States

Product Description

Agricultural Exhaust Fan, Belt Drive Less Motor, Propeller Dia 36 In, 11590 CFM @ 0.000-In SP, Fan RPM 614, Bearing Type Permanently Lubricated Ball, Height 41 In, Width 41 In, Max Depth 14 1/2 In, Frame Material Galvanized Steel, Number of Blades 4, 21.7 CFM/Watt @ 0.000-In SP, Requires 1/2 HP Capacitor Start, Totally Enclosed Fan Cooled, 1750 RPM Motor, Includes Drive Sheaves And Belt, Oriented Strand Board Crate Mounting Frame, 1 x 2 Inch Intake And Discharge Screens

Product Reviews