Zoro Homepage

Wall Backdraft Damper, Vertical Mount, 16 in Dia Fan, 19 in H x 19 in W x 6-1/4 in D, 2000 fpm

  • Mfr # 2C520

  • Zoro # G3234104


product price: $51.29
/ea

Key Features

Shutter Mounting Position
Vertical
Shutter Mounting Location
Wall
Shutter Construction Material
G-90 Galvanized Steel Frame and Tie Rods
Shutter Free Area
1.443 sq ft
Shutter Opening Required
16-1/2 in x 16-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2C520
Zoro #
G3234104
UPC #
190735216958
Country of Origin
United States

Dimensions

Shutter Overall Size
19 in x 19 in
Fits Fan Dia.
16 in
Flange Width
1 1/2 in
Frame Depth
2 1/4 in
Open Depth
6 1/4 in
Mounting Hole Size
Prepunched
Overall Height
19 in
Mounting Hole Diameter
1/4 in
Overall Width
19 in
Blade Material Thickness
26 ga
Fits Fan Diameter
16 in
Overall Length
6 in
Frame Material Thickness
20 ga
Overall Diameter
19 in
Rough Opening Diameter
16 1/2 in
Rough Opening Length
16 1/2 in
Rough Opening Width
16.5 in

Description

19 In.H-W 6 In.L Aluminum Wall Backdraft Dampr, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 2000 fpm, Overall Height 19 in, Rough Opening Diameter 16 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 16 in, For Duct Shape Not Applicable, Free Area 1.4 sq ft, Overall Width 19 in, Frame Material Thickness 20 ga, Overall Length 6 in, Connection Type Not Applicable, Frame Depth 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.