Shop DAYTON

Gas Wall and Ceiling Unit Heater, NG, 200,000, 3,200 cfm, Direct, Propeller, 1/2 in

  • Mfr # 55FG70

  • Zoro # G5522213


product price:  $2,154.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

BtuH Input
200,000
Gas Type
NG
Combustion Type
Field Convertible
BtuH Output
166,000
Gas Connection
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55FG70
Zoro #
G5522213
UPC #
700202002443
Country of Origin
United States

Dimensions

Height
33 3/4 in
Width
37 1/4 in
Installation Height
8 to 20 ft
Indoor Air Discharge Width
30 3/4 in
Burner Air Inlet Size
5 in
Indoor Air Discharge Height
24 1/2 in
Depth
43 1/2 in
Flue Dia.
5 in
Manufacturers Warranty Length
10 yr on Heat Exchanger, Burners, And Flue Collector. All Other Parts are 1 yr
Mounting Height
8 ft to 20 ft
Overall Width
37 1/4 in
Overall Depth
43 1/2 in
Mounting Hole Diameter
3/4 in
Overall Height
33 3/4 in
Fan Diameter
18 in
Flue Diameter
5 in
Overall Dimensions - H x W x D
33 3/4 in x 37 1/4 in x 43 1/2 in
Gas Connection Size
1/2 in

Details

BtuH Input
200,000
Gas Type
NG
Combustion Type
Field Convertible
BtuH Output
166,000
Gas Connection
1/2 in
Fan Type
Propeller
Air Flow
3,200 cfm
Item
Gas Wall and Ceiling Unit Heater
Full Load Amps
8.0 A
Hz
60
Ignition System
Direct Spark
Standards
ETL, ETLc Certified
Primary Heat Exchanger Material
20 ga Aluminized Steel
Heater Voltage
115 V AC
Air Temp. Rise
47 Degrees F
Drive Type
Direct
O.C. Mounting
30 5/8 in
Vent
Power
Heat Output
166,000 BtuH
Heat Exchanger Material
Aluminized Steel
Thermal Efficiency Rating
83%
Heating Method
Fan Forced
Off Center Mounting
30 5/8 in
Thermostat Included
No
Gas Connection Type
NPT, Male
Fuel Type
Natural Gas
Maximum Amperage
8 A
Mounting Location
Ceiling
Product Type
Standard-Profile Unit Heater
Fuel Type, Combustion Type
Natural Gas, Field Convertible
Frequency
60 Hz
Ignition Type
Direct Spark
Includes
Adjustable Louvers
Phase
1
Motor Type
PSC
Heating Capacity Input
200,000 BtuH
Heating Capacity Output
166,000 BtuH
Air Temperature Rise
47 Degrees F
Vent Type
Power
Air Flow Direction
Horizontal
Motor Speed
1,050 RPM
Features
Power Vented Propeller Style Commercial Tubular Unit Heater Suitable For Standard or Separated Combustion Applications
Heat Exchanger Gauge
20 ga
Profile Type
Standard

Description

Gas Wall and Ceiling Unit Heater, Gas Type NG, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 200,000, BtuH Output 166,000, 3,200 cfm Air Flow, 8.0 A Full Load Amps, Gas Connection 1/2 in, Flue Dia. 5 in, O.C. Mounting 30 5/8 in, Height 33 3/4 in, Width 37 1/4 in, Depth 43 1/2 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 30 3/4 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 47 Degrees F, Installation Height 8 to 20 ft, Ignition System Direct Spark

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.