Shop DAYTON

Gas Wall and Ceiling Unit Heater, NG, 350,000, 5,600 cfm, Direct, Propeller, 3/4 in

  • Mfr # 55FG73

  • Zoro # G3723658


product price:  $3,534.99
/ea
Additional $310.00 delivery surcharge applies per item.
See details

Key Features

BtuH Input
350,000
Gas Type
NG
Combustion Type
Field Convertible
BtuH Output
290,500
Gas Connection
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55FG73
Zoro #
G3723658
UPC #
700202002504
Country of Origin
United States

Dimensions

Height
34 in
Indoor Air Discharge Height
24 1/2 in
Installation Height
8 to 20 ft
Width
55 1/4 in
Flue Dia.
6 in
Indoor Air Discharge Width
48 3/4 in
Depth
44 3/4 in
Burner Air Inlet Size
5 in
Manufacturers Warranty Length
10 yr on Heat Exchanger, Burners, And Flue Collector. All Other Parts are 1 yr
Overall Width
55 1/4 in
Mounting Height
8 ft to 20 ft
Mounting Hole Diameter
3/4 in
Gas Connection Size
3/4 in
Overall Depth
44 3/4 in
Overall Height
34 in
Fan Diameter
18 in
Overall Dimensions - H x W x D
34 in x 55 1/4 in x 44 3/4 in
Flue Diameter
6 in

Details

BtuH Input
350,000
Gas Type
NG
Combustion Type
Field Convertible
BtuH Output
290,500
Gas Connection
3/4 in
Fan Type
Propeller
Air Flow
5,600 cfm
Item
Gas Wall and Ceiling Unit Heater
Full Load Amps
13.8 A
Ignition System
Direct Spark
Air Temp. Rise
47 Degrees F
Heater Voltage
115 V AC
Vent
Power
O.C. Mounting
48 5/8 in
Primary Heat Exchanger Material
20 ga Aluminized Steel
Standards
ETL, ETLc Certified
Drive Type
Direct
Hz
60
Heating Method
Fan Forced
Air Temperature Rise
47 Degrees F
Heating Capacity Output
290,500 BtuH
Features
Power Vented Propeller Style Commercial Tubular Unit Heater Suitable For Standard or Separated Combustion Applications
Profile Type
Standard
Fuel Type, Combustion Type
Natural Gas, Field Convertible
Motor Type
PSC
Frequency
60 Hz
Heat Output
290,500 BtuH
Heating Capacity Input
350,000 BtuH
Air Flow Direction
Horizontal
Heat Exchanger Gauge
20 ga
Phase
1
Thermostat Included
No
Motor Speed
1,050 RPM
Off Center Mounting
48 5/8 in
Gas Connection Type
NPT, Male
Thermal Efficiency Rating
83%
Maximum Amperage
13.8 A
Includes
Adjustable Louvers
Vent Type
Power
Mounting Location
Ceiling
Heat Exchanger Material
Aluminized Steel
Product Type
Standard-Profile Unit Heater
Ignition Type
Direct Spark
Fuel Type
Natural Gas

Description

Gas Wall and Ceiling Unit Heater, Gas Type NG, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 350,000, BtuH Output 290,500, 5,600 cfm Air Flow, 13.8 A Full Load Amps, Gas Connection 3/4 in, Flue Dia. 6 in, O.C. Mounting 48 5/8 in, Height 34 in, Width 55 1/4 in, Depth 44 3/4 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 48 3/4 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 47 Degrees F, Installation Height 8 to 20 ft, Ignition System Direct Spark

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.