KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hermetically Sealed Relay, 11 Pins, 24VAC

DAYTON| Zoro #: G0732042| Mfr #: 1EHA3

$89.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Alloy
Pins: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0732042 Mfr #: 1EHA3
Push To Test: NoContact Material: Silver Alloy
Pins: 11Socket: 6X156, 1EGP2, 1EGP4
Base Type: OctalStatus Indicator: No
Item: Plug-In RelayContact Form: 3PDT
Contact Rating: 12A @ 240VAC/28VDCSocket Code: B
Coil Volts: 24VACStandards: E316870
Country of Origin (subject to change): China

Description

Hermetically Sealed, Plug-In Relay, Base Type - Plug In Relay Octal, Contact Form - Relay 3PDT, Coil Volts 24VAC, Number of Pins - Relay 11, AC Contact Rating - Relay 12A @ 240V, DC Contact Rating - Relay 12A @ 28V, Number of Poles 3, Socket 6X156, 1EGP2, 1EGP4, Contact Material Silver Alloy, Status Indicator No, Push To Test No, Standards E316870

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews