Hermetically Sealed Relay, 8 Pins, 240VAC

DAYTON| Zoro #: G1234493| Mfr #: 1EGX6

$76.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: E316870
Socket: 5X852, 1EGP3, 1EGP5
Contact Form: DPDT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1234493 Mfr #: 1EGX6
Standards: E316870Socket: 5X852, 1EGP3, 1EGP5
Contact Form: DPDTContact Rating: 12A @ 240VAC/28VDC
Pins: 8Contact Material: Silver Alloy
Status Indicator: NoSocket Code: A
Base Type: OctalPush To Test: No
Coil Volts: 240VACCountry of Origin (subject to change): China

Description

Relay, Plug In, Octal, Hermetic, Contact Form DPDT, Pins 8, Base Type Octal, Socket G1753902, G1504167, G2803166, Number of Contacts 2, Contact Amp Rating 12 R, Contact Amp Rating 6 L, Contact Material Silver Alloy, Coil Volts 240VAC, Coil VA Rating 1.2, Hz 50/60, Height 2.2 In, Width 1.4 In, Standards cULus And cURus

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews