- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Belt Drive Centrifugal Exhaust Vents
- /
- Hzd. Loc. Vent, 13-1/4 In, 230/460V
Dayton
Hzd. Loc. Vent, 13-1/4 In, 230/460V
Mfr # 7HY44
Zoro # G3625885
Free Shipping & Returns
$1,385.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Hazardous Location
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Customers Also Purchased
- Brand Dayton
-
MFR #
7HY44
-
Zoro #
G3625885
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Overall Height | 30 7/8 in |
Recommended Damper Size (In.) | 15 x 15 |
Wheel Dia. | 13 1/4 in |
Base Height | 1.8 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension C | 29 1/8 in |
Base Length | 22 in |
Dimension A | 22 in |
Overall Dia. | 24 7/8 in |
Base Width | 22 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Dimension D | 17 3/8 in |
Dimension B | 24 7/8 in |
Propeller Shaft Diameter | 3/4 in |
Base Diameter | Not Applicable |
Housing Width | 24.9 in |
Wheel Diameter | 13 1/4 in |
Overall Diameter | 24 7/8 in |
Damper Size | 15 x 15 in |
Housing Length | 24.9 in |
Base Dimension | 22 in Square |
Details
Item - Roof Ventilators | Upblast Ventilator |
Drive Package With Motor Included | Yes |
Duty Rating - Roof Ventilators | Hazardous Location |
Drive Type - Roof Ventilators | Belt Drive |
Mounting Location - Roof Ventilators | Roof |
Number of Speeds | 1 |
Voltage - Roof Ventilators | 230V AC/460V AC |
Motor HP - Roof Ventilators | 1/3 hp |
CFM @ 0.000-In. SP | 1968 |
CFM @ 0.750-In. SP | 1479 |
CFM @ 0.500-In. SP | 1671 |
Wheel Material | Aluminum |
Item | Centrifugal Upblast Roof Exhaust Fan |
Includes | Hazardous Location Motor that meets Class I, Groups C & D AND Class II, Groups E, F & G |
Assembled/Unassembled | Unassembled |
Recommended 12 In. Fixed Curb Item No. | 2RB76 |
Hz | 60/50 |
CFM @ 0.375-In. SP | 1749 |
Requires | Roof curb for new installations |
Housing Material | Aluminum |
CFM @ 0.125-In. SP | 1895 |
Adj. 12 3/8"H Roof Curb Stock No. | 2ZV82 |
Motor HP | 1/3 |
Recommended 8 In. Fixed Curb Item No. | 4HX39 |
Max. Operating Amps | 1.2/0.6 |
Drive Type | Belt Drive |
CFM @ 0.250-In. SP | 1822 |
Speed Controllable | No |
CFM @ 1.000-In. SP | 1198 |
RPM | 1435 |
Sones @ 0.250-In. SP @ 5 Ft. | 15.1 |
Standards | AMCA Sound and Air |
Max. Inlet Temp. | 300 Degrees F |
Sones @ 0.125-In. SP @ 5 Ft. | 15.5 |
Drive Package Included | Yes |
Mounting Location | Roof |
Adj. 6 3/8"H Roof Curb Stock No. | 4c453 |
CFM @ 0.625-In. SP | 1586 |
Motor Voltage | 230/460 |
Bearing Type | Sealed Pillow Block |
Recommended Damper Stock No. | 4HX65 |
Max. BHP | 0.35 |
Sones @ 0.500-In. SP @ 5 Ft. | 14.3 |
CFM @ 0.875-In. SP | 1358 |
Phase | 3 |
Wheel Type | Backward Inclined |
Housing Material Fabrication | Spun |
Brake Horsepower | 7/20 hp |
Wheel & Housing Material | Aluminum / Aluminum |
Exhaust Airflow @ 0.375 in SP | 1,749 cfm |
Sound Level | 11.9 sones @ 1.000 in SP and 5 ft, 12.5 sones @ 0.875 in SP and 5 ft, 13.1 sones @ 0.750 in SP and 5 ft, 13.8 sones @ 0.625 in SP and 5 ft, 14.3 sones @ 0.500 in SP and 5 ft, 14.8 sones @ 0.375 in SP and 5 ft, 15.1 sones @ 0.250 in SP and 5 ft, 15.5 sones @ 0.125 in SP and 5 ft, 15.7 sones @ 0.000 in SP and 5 ft |
Hazardous Location Rating | Class I Groups C & D, Class II Groups E, F & G |
Exhaust Airflow @ 0.125 in SP | 1,895 cfm |
Application | Industrial and Commercial Buildings |
Motor Location | Out of Airstream |
Maximum Inlet Air Temperature | 300 Degrees F |
Hazardous Location Specification | Class I Group C, Class I Group D, Class II Group E, Class II Group F, Class II Group G |
Exhaust Airflow @ 0.250 in SP | 1,822 cfm |
Exhaust Airflow @ 0.000 in SP - Range | 0 to 1,999 cfm |
For Air Type | Flammable Vapor |
Maximum Static Pressure | 1 in wc |
Maximum Fan Speed | 1,435 RPM |
Motor Efficiency | Standard Motor |
Grease Capacity | Standard Grease |
Assembly | Unassembled |
Includes Drive Package | Yes |
Features | Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design |
Motor Speed | 1,435 RPM |
Airflow @ 0.000 in SP | 1,968 cfm |
Exhaust Airflow @ 0.000 in SP | 1,968 cfm |
Nominal Voltage | 230/460V AC |
Exhaust Airflow @ 0.500 in SP | 1,671 cfm |
Exhaust Airflow @ 0.000 in. SP - Range | 0 to 1,999 cfm |
Current | 1.2/0.6 A |
Motor Enclosure Design | Totally Enclosed Nonventilated (TENV) |
Base Shape | Square |
Includes Motor | Yes |
Exhaust Airflow @ 0.500 in SP - Range | 0 to 1,999 cfm |
For High-Static Pressure Applications | No |
Mount Type | Roof Curb |
Motor Enclosure | Totally Enclosed Nonventilated |
Nameplate Voltage | 230/460V AC |
High-Efficiency Motor | No |
Motor Horsepower | 1/3 hp |
Frequency | 60 Hz |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Drive Type Belt Drive, For Air Type Flammable Vapor, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 1,968 cfm, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 1/3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Upblast Ventilator, 36 In, 208-230/460V 7A721
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In 7A563
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In 7AX64
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In 7AF03
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V 7A617
- DAYTON Upblast Less Drive Package, 13-1/4 In 4YY15
- DAYTON Downblast Vent, Belt Drive, 26-1/2 In 7AU86
- DAYTON Severe Duty Vent, 21-1/4 In, 208-230/460V 7YR76
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V 7AT19
- CANARM Upblast Exhauster, 1 Phase, 1 hp ALX180-UD100EC
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V 7A594
- Dayton Belt Drive Centrifugal Exhaust Vents