Shop DAYTON
See all product information
Create Account
IEC Contactor, 24VAC, 50A, Open, 3P
- Mfr # 2UXF3
- Zoro # G2545794
product price:Â
$
47.48
/ea
Key Features
Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Full Load Amps-Inductive
50
Full Load Amps-Resistive
80
Standards
UL, CSA, IEC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2UXF3
- Zoro #
- G2545794
- UPC #
- -
- Country of Origin
- China
- Item
- IEC Magnetic Contactor
- Auxiliary Contact Form
- 1NC/1NO
- Number of Poles
- 3
- Full Load Amps-Inductive
- 50
- Full Load Amps-Resistive
- 80
- Standards
- UL, CSA, IEC
- HP @ 1 Phase - 230V
- 10
- HP @ 3 Phase - 575V
- 30
- Action
- Nonreversing
- Enclosure NEMA Rating
- No Enclosure
- HP @ 1 Phase - 120V
- 5
- Coil Volts
- 24V AC
- HP @ 3 Phase - 240V
- 20
- Aux. Contact Configuration
- 1NO/1NC
- HP @ 3 Phase - 480V
- 30
- Hz
- 50/60 Hz
- HP @ 3 Phase - 208V
- 15
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NC/1NO, Number of Poles 3