IEC Magnetic Contactor, 1NC/1NO, 240V AC, 3 P, Non-Reversing, Screw

  • Mfr # 6EAX8

  • Zoro # G3463223


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Full Load Amps-Inductive
95 A
Full Load Amps-Resistive
110 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6EAX8
Zoro #
G3463223
UPC #
190735361634
Country of Origin
India

Dimensions

Overall Depth
4.96 in
Overall Width
3.34 in
Overall Height
3.34 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Full Load Amps-Inductive
95 A
Full Load Amps-Resistive
110 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
CSA, UL Listed
Enclosure NEMA Rating
No Enclosure
Reversing
No
HP @ 3 Phase - 575V
60 hp
HP @ 1 Phase - 230V
15
Horsepower @ Three Phase - 240V AC
25 hp
Horsepower @ Three Phase - 600V AC
60 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 480V AC
60 hp
Contactor Style
IEC
Horsepower @ Single Phase - 240V AC
15 hp
Full Load Current - Inductive
95 A
Horsepower @ Three Phase - 208V AC
20 hp
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Frequency
50/60 Hz
Embedded Surge Suppressor
No
NEMA Enclosure Rating
No Enclosure
Full Load Current - Resistive
110 A

Description

The DAYTON IEC Magnetic Contactor is a 3-pole, non-reversing, coil-driven switch rated for use within specified electrical parameters.

Poles: 3

  • Action: Non-Reversing
  • Reversing: No
  • Coil Voltage: 240 V AC
  • Frequency: 50/60 Hz
  • Auxiliary Contacts: 2 (1NO/1NC)
  • Terminal Connection Type: Screw
  • Enclosure: No Enclosure
  • Dimensions (Depth x Height x Width): 4.96 in x 3.34 in x 3.34 in
  • Standards: CSA, UL Listed
  • Full Load Amps (Inductive/Resistive): 95 A / 110 A
  • HP @ Various Voltages (Single/Three-Phase): 7.5 hp @ 120V; 15 hp @ 230V; 15 hp @ 240V; 20 hp @ 208V; 25 hp @ 240V; 60 hp @ 480V; 60 hp @ 575V; 60 hp @ 600V AC
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.