Inline Blower, 30 In, w/ 1 HP Drive Pkg

DAYTON| Zoro #: G1526314| Mfr #: 7A0M2

$3,731.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1526314 Mfr #: 7A0M2
Bearing Type: Regreasable Pillow BlockHousing Material: Galvanized Steel
Mounting Position: Vertical/HorizontalIncludes: Access Panels
Outlet Dia. (In.): 20-1/2Height (In.): 46
Dimension G (In.): 18Dimension F (In.): 22
Max. Inlet Temp. (Deg. F): 160Width (In.): 46
Max. Motor Height (In.): 18Wheel Material: Aluminum
Max. Depth (In.): 38Agency Compliance: UL-705, AMCA Sound & Air
Wheel Dia. (In.): 30Item: Inline Duct Blower
Dimension B (In.): 38Dimension A (In.): 46
Outlet Width (In.): 41-7/8CFM @ 0.625-In. SP: 4898
Motor Type: Capacitor StartOutlet Height (In.): 41-7/8
CFM @ 0.500-In. SP: 6450Motor Enclosure: Open Dripproof
Motor RPM: 1725CFM @ 0.375-In. SP: 7332
Hz: 60Motor HP: 1
CFM @ 0.250-In. SP: 7982Blower RPM: 494
Max. BHP: 1.04CFM @ 0.125-In. SP: 8598
Assembled/Unassembled: UnassembledType: Centrifugal, With Drive Package
Inlet Dia. (In.): 20-1/2CFM @ 0.000-In. SP: 9190
Inlet Height (In.): 41-7/8Sones @ 0.250-In. SP @ 5 Ft.: 13.8
Full Load Amps: 13.4/6.8-6.7Inlet Width (In.): 41-7/8
Sones @ 0.125-In. SP @ 5 Ft.: 14.7Dimension E (In.): 35-1/4
Wheel Type: Backward Incline CentrifugalSones @ 0.000-In. SP @ 5 Ft.: 15.6
Dimension D (In.): 1-1/2Voltage: 115/208-230
Shaft Dia. (In.): 1-1/4Dimension C (In.): 41-7/8
Stock No.: 5AV84Phase: single
Speed Control: NoCountry of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Centrifugal, With Drive Package, Wheel Dia 30 In, CFM @ 0000-In SP 9190, @ 0125-In SP 8598, @ 0250-In SP 7982, Sones @ 0125-In SP @ 5 Ft 14.7, Max Inlet Temp 160 Deg F, Voltage 115/208-230, 60 Hz, Single Phase, Motor HP 1, Height 46 In, Width 46 In, Max Depth 38 In, Inlet Dia 20 1/2 In, Outlet Dia 20 1/2 In, Outlet Height 41 7/8 In, Outlet Width 41 7/8 In, Inlet Width 41 7/8 In, Inlet Height 41 7/8 In, Housing Material Galvanized Steel, Includes Access Panels

Product Reviews

Save 15%. Sign up for Z-mail.