- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Square Centrifugal In-Line Blowers
- /
- Inline Blower, Belt-Drive, 1938 CFM
Dayton
Inline Blower, Belt-Drive, 1938 CFM
Mfr # 7J644
Zoro # G4031553
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,837.99
Item successfully saved to ''
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/2 in
- Voltage 208-230/460
- Motor HP 1 hp
- Bearing Type Sealed Pillow Block
- Includes Access Panel
Customers Also Purchased
- Brand Dayton
- MFR # 7J644
- Zoro # G4031553
- UPC # 00799471519479
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Inlet Dia. (In.) | 9 3/8 in |
Dimension G (In.) | 13 1/4 in |
Height (In.) | 21 in |
Max. Depth (In.) | 21 in |
Inlet Height (In.) | 17 7/8 in |
Max. Motor Height (In.) | 12 1/2 in |
Dimension A (In.) | 21 1/8 in |
Dimension D (In.) | 1 1/2 in |
Outlet Height (In.) | 17 7/8 in |
Width (In.) | 21 in |
Outlet Dia. (In.) | 9 3/8 in |
Inlet Width (In.) | 17 7/8 in |
Dimension B (In.) | 21 in |
Dimension C (In.) | 17 7/8 in |
Dimension E (In.) | 20 in |
Shaft Dia. (In.) | 3/4 in |
Dimension F (In.) | 17 in |
Outlet Width (In.) | 17 7/8 in |
Outlet Duct Connection Height | 17 3/4 in |
Inlet Duct Connection Width | 17 7/8 in |
Inlet Diameter | 9.3 in |
Overall Depth | 21 in |
Overall Width | 21 in |
Inlet Duct Connection Height | 17 7/8 in |
Overall Height | 21 in |
Outlet Diameter | 9 1/4 in |
Outlet Duct Connection Width | 17 3/4 in |
Shaft Diameter | 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 13 1/2 in |
Details
Voltage | 208-230/460 |
Motor HP | 1 hp |
Bearing Type | Sealed Pillow Block |
Includes | Access Panel |
CFM @ 0.500-In. SP | 1816 |
Motor RPM | 1760 |
CFM @ 0.250-In. SP | 1877 |
CFM @ 0.125-In. SP | 1908 |
CFM @ 2.500-In. SP | 1098 |
Stock No. | 7J644 |
CFM @ 0.000-In. SP | 1938 |
CFM @ 0.750-In. SP | 1757 |
Type | Belt-Drive Centrifugal, With Drive Package |
Agency Compliance | AMCA Sound & Air, UL/cUL 705 |
Motor Enclosure | Open Dripproof |
Speed Control | No |
Assembled/Unassembled | Unassembled |
CFM @ 1.250-In. SP | 1622 |
Housing Material | Steel |
Blower RPM | 2423 |
Item | In-Line Duct Blower |
Sones @ 0.250-In. SP @ 5 Ft. | 21 |
Max. BHP | 1.05 |
Full Load Amps | 3.2-3.2/1.6 |
Wheel Material | Aluminum |
Mounting Position | Vertical/Horizontal |
Drive Type | Belt Drive |
CFM @ 1.500-In. SP | 1542 |
Sones @ 0.000-In. SP @ 5 Ft. | 21 |
CFM @ 0.625-In. SP | 1786 |
CFM @ 1.000-In. SP | 1693 |
CFM @ 1.75-In. SP | 1458 |
Phase | 3 |
Wheel Type | Backward-Inclined |
Hz | 60 |
Motor Type | 3-Phase |
Max. Inlet Temp. (Deg. F) | 160 Degrees F |
CFM @ 2.000-In. SP | 1379 |
Sones @ 0.125-In. SP @ 5 Ft. | 21 |
CFM @ 0.375-In. SP | 1846 |
Airflow @ 0.625 in SP | 1,786 cfm |
Airflow @ 0.125 in SP | 1,908 cfm |
Motor Speed | 1,760 RPM |
Maximum Fan Speed | 2,423 RPM |
Airflow @ 1.000 in SP | 1,693 cfm |
Market | Commercial, Industrial |
Includes Drive Package | Yes |
Maximum Inlet Air Temperature | 160 Degrees F |
Sound Level | 21 sones @ 0.000 in SP and 5 ft, 21 sones @ 0.125 in SP and 5 ft, 21 sones @ 0.250 in SP and 5 ft |
Application | Indoor Clean Air Applications |
Airflow @ 1.250 in SP | 1,622 cfm |
Airflow @ 0.250 in SP | 1,877 cfm |
Blower Shape | Square |
Housing Material Finish | Galvanized |
Includes Motor | Yes |
Airflow @ 2.500 in SP | 1,098 cfm |
Thermal Overload Protection | No |
Airflow @ 0.500 in SP | 1,816 cfm |
Airflow @ 0.375 in SP | 1,846 cfm |
Features | Bearing Cover and Motor Cover Provide Longer Service Life, Collars Simplify Duct Connections, Great for Long Vertical Duct Runs or Complex Duct Runs with Several Elbows, Panels on Each Side Provide Quick Access to Internal Fan Components, Specifically Designed for Applications That Have High Static Pressure |
Motor Horsepower | 1 hp |
Maximum Ambient Temperature | 104 Degrees F |
Airflow @ 2.000 in SP | 1,379 cfm |
Current | 3.2-3.2/1.6 A |
For High-Static Pressure Applications | Yes |
For Location | Indoor |
Airflow @ 1.500 in SP | 1,542 cfm |
Standards | AMCA Certified, UL/cUL 705 |
Airflow @ 0.750 in SP | 1,757 cfm |
Speed Controllable | No |
Maximum Static Pressure | 2 1/2 in wc |
Nameplate Voltage | 208-230/460V AC |
Mounting Orientation | Multiposition |
For Air Type | Clean |
For Ventilation Type | Exhaust, Supply, Make-Up, Return |
Assembly | Unassembled |
Frequency | 60 Hz |
Airflow @ 0.000 in SP | 1,938 cfm |
Airflow @ 1.75 in SP | 1,458 cfm |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 1,938 cfm, Airflow @ 0.125 in SP 1,908 cfm, Airflow @ 0.250 in SP 1,877 cfm, Airflow @ 0.375 in SP 1,846 cfm, Airflow @ 0.500 in SP 1,816 cfm, Airflow @ 0.750 in SP 1,757 cfm, Airflow @ 1.000 in SP 1,693 cfm, Airflow @ 1.250 in SP 1,622 cfm, Airflow @ 1.500 in SP 1,542 cfm, Airflow @ 2.000 in SP 1,379 cfm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x15", MERV 14 (2JUX3)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 7 Spring (MP823C001)
- PARKER Filter/Dryer, 1/2 In (LLD - 164S)
- ROBERTSHAW Gas Thermostat (4200-002)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (5TCL4)
- DAYTON Inline Blower, 14 In, w/ 2 HP Drive Pkg (7A0J3)
- DAYTON Duct Blower, 14 In (5AV78)
- DAYTON Inline Blower, 16 In, w/ 3 HP Drive Pkg (7A0K1)
- DAYTON Inline Blower w/ Drive Pkg, 208-230/460 V (7K459)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (2RB88)
- DAYTON Inline Blower, 11 1/2 In, DirectDrive (2RB87)
- Dayton Square Centrifugal In-Line Blowers