Shop DAYTON

Line Voltage Mechanical Thermostat, Cool Only, -30 to 90F, Exposed Dial, 120V/240V/277V AC, Steel

  • Mfr # 2NNR5

  • Zoro # G2589352


product price:  $63.95
/ea

Key Features

Compatible System Type
Attic Fans, Fan Coil Units
Application
Cool Only
Switch Action
Close on Rise
Switch Type
SPST
Number of Cooling Stages
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2NNR5
Zoro #
G2589352
UPC #
190735228531
Country of Origin
China

Dimensions

Capillary Length
60 in
Sensing Bulb Dia.
1/4 in
Overall Depth
2-1/4 in
Capillary Length/Bulb Diameter
5 ft Capillary, 5 in x 1/4 in Bulb
Bulb Length
5 in
Overall Height
5-3/4 in
Overall Width
2-1/4 in
Bulb Diameter
1/4 in

Details

Compatible System Type
Attic Fans, Fan Coil Units
Application
Cool Only
Switch Action
Close on Rise
Switch Type
SPST
Number of Cooling Stages
1
Number of Heating Stages
0
Temperature Control Range
-30 to 90 Degrees F
Control Type
Exposed Dial
Voltage
120V/240V/277V AC
Mounting
Vertical or Horizontal
Item
Line Voltage Mechanical Thermostat
Includes
Mounting Hardware, Remote Sensing Bulb
Locked Rotor Amps @ 240V
48 A
Enclosure Type
Steel
Inductive Amps @ 208V
9.2 A
Standards
cULus
Inductive Amps @ 120V
16 A
Contact Rating Resistive @ 240V
22 A
Resistive Amps @ 208VAC
22 A
Inductive Amps @ 240V
8 A
Sensor Type
Hydraulic Capillary Bulb (Copper)
Contact Rating Resistive @ 120V
22 A
Number of Switches
1
Locked Rotor Amps @ 120V
96 A
Contact Rating Resistive @ 277V
22 A
For Use With
Motor Driven Ventilator
Thermostat Type
Indoor Single-Stage Controls
Temperature Limiting
No
Phase
1
Dehumidification Control
No
Features
Control Temperatures At A Remote Location
Contact Type
Snap Action
Enclosure Color
Gray
Contact Rating
120/240/277V AC
Maximum Control Temperature
90 Degrees F
Sensor Location
Remote
Temperature Sensitivity
+/-3 Degrees F
Number of Poles
1
Enclosure NEMA Rating
1
Electrical Connection Type
Hardwired
Maximum Operating Temperature
110 Degrees F
Enclosure Finish
Chrome
Pilot Duty Rating
125 VA @ 24 to 600V AC
Frequency
50 Hz, 60 Hz
Differential Type
Fixed
Stages
1C
Temperature Differential
3 Degrees F
Shape
Rectangle
Temperature Scale
Fahrenheit
Mounting Direction
Vertical
Minimum Control Temperature
-30 Degrees F
Changeover Type
Automatic
Minimum Operating Temperature
-30 Degrees F
Full Load Amps @ 120V AC
16 A
Programming Capability
Not Programmable
Full Load Amps @ 240V AC
8 A
Housing Material
Steel
Enclosure Material
Steel
Resistive Amps @ 208V AC
22 A
Operating Temperature Range
-30 Degrees to 110 Degrees F

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPST, Thermostat Control Range 30 Degrees to 90 Degrees F, Thermostat Voltage 24 to 600VAC, Full Load Amps @ 120VAC 16A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Cooling, Remote Sensing Bulb Included Yes, Switch Action Close On Rise, Number of Switches 1, Differential 3.5 Degrees F, Height 4-1/2 In., Width 2-1/2 In., Depth 2-1/2 In., Temp. Sensitivity 3 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.