Shop DAYTON

Motor Assembly, 1/5 hp

  • Mfr # VE13V399MAG
  • Zoro # G8196291

product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
13V399
Fits Brand
Dayton
For Use With
Grainger Item Number: 13V399
Frame Material
Steel
Usable @ 200V
Not Usable at 200V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VE13V399MAG
Zoro #
G8196291
UPC #
190735130643
Country of Origin
China
For Use With Mfr. Model Number
13V399
Fits Brand
Dayton
Item
Motor Assembly
For Use With
Grainger Item Number: 13V399
Frame Material
Steel
Usable @ 200V
Not Usable at 200V
Efficiency Rating
Standard Efficiency (IE1)
Compatible Brand
Dayton
Insulation Class
B
Manufacturers Warranty
1 yr
Ambient Temperature - Maximum
40 Degrees C
Frequency
60 Hz
Usable @ 208V
Not Usable at 208V
Product Type
Definite Purpose HVAC Motor
Full Load Current @ 60 Hz
2.0 A
Duty
Continuous
Mounting Position
Horizontal
Phase
Single
Bearing Type
Ball
Conduit Box Location
Interior
Capacitor Required
Capacitor Included
Drive Type
Direct Drive
Motor Design
Permanent Split Capacitor
Compatible Manufacturer Part Number
13V399
Nameplate Voltage @ 60 Hz
120V AC
Nameplate Horsepower @ 60 Hz
1/5 hp
Nameplate RPM @ 60 Hz
1,120 RPM

Dimensions

Shaft Diameter
12 mm
Shaft Length
274 mm
Frame Size
Non-Standard
Bolt Circle Diameter
114 mm
Length Less Shaft
10 7/16 in
Body Diameter
124 mm

Description

Definite Purpose HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 hp HP, Nameplate RPM 1,120 RPM, Voltage 120V AC, Full Load Amps 2.0 A, Non-Standard Frame, OEM Replacement Brand Dayton, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.