Shop DAYTON

Definite Purpose HVAC Motor, 1/4 hp

  • Mfr # VE22YK15MG
  • Zoro # G8643661

product price: 
$
273.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
22YK15
Fits Brand
Dayton
For Use With
Grainger Item Number: 22YK15
Manufacturers Warranty
1 yr
Length Less Shaft
10 1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VE22YK15MG
Zoro #
G8643661
UPC #
190735130018
Country of Origin
China
For Use With Mfr. Model Number
22YK15
Fits Brand
Dayton
Item
MOTOR
For Use With
Grainger Item Number: 22YK15
Manufacturers Warranty
1 yr
Usable @ 208V
Not Usable at 208V
Product Type
Definite Purpose HVAC Motor
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
Motor Design
Permanent Split Capacitor
Frame Material
Steel
Bearing Type
Ball
Compatible Manufacturer Part Number
22YK15
Phase
Single
Conduit Box Location
Interior
Capacitor Required
Capacitor Included
Insulation Class
B
Full Load Current @ 60 Hz
2.8 A
Efficiency Rating
Standard Efficiency (IE1)
Usable @ 200V
Not Usable at 200V
Drive Type
Direct Drive
Mounting Position
Horizontal
Duty
Continuous
Compatible Brand
Dayton
Nameplate Voltage @ 60 Hz
120V AC
Nameplate Horsepower @ 60 Hz
1/4 hp
Nameplate RPM @ 60 Hz
1,100 RPM

Dimensions

Length Less Shaft
10 1/16 in
Frame Size
Non-Standard
Body Diameter
144 mm
Bolt Circle Diameter
130 mm
Shaft Diameter
15 mm
Shaft Length
259 1/2 mm

Description

Definite Purpose HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,100 RPM, Voltage 120V AC, Full Load Amps 2.8 A, Non-Standard Frame, OEM Replacement Brand Dayton, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.