Shop DAYTON

Definite Purpose HVAC Motor, 1/3 hp

  • Mfr # VECM24MAG
  • Zoro # G7369105

product price: 
$
283.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
39UK52
Fits Brand
Dayton
For Use With
Grainger Item Number: 39UK52
Capacitor Required
Capacitor Included
Frequency
60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VECM24MAG
Zoro #
G7369105
UPC #
190735958193
Country of Origin
China
For Use With Mfr. Model Number
39UK52
Fits Brand
Dayton
Item
Motor
For Use With
Grainger Item Number: 39UK52
Capacitor Required
Capacitor Included
Frequency
60 Hz
Manufacturers Warranty
1 yr
Phase
Single
Bearing Type
Ball
Mounting Position
Horizontal
Insulation Class
B
Motor Design
Permanent Split Capacitor
Product Type
Definite Purpose HVAC Motor
Conduit Box Location
Exterior
Drive Type
Direct Drive
Compatible Manufacturer Part Number
39UK52
Frame Material
Steel
Ambient Temperature - Maximum
40 Degrees C
Usable @ 200V
Not Usable at 200V
Compatible Brand
Dayton
Full Load Current @ 60 Hz
3.6 A
Efficiency Rating
Standard Efficiency (IE1)
Usable @ 208V
Not Usable at 208V
Duty
Continuous
Nameplate Horsepower @ 60 Hz
1/3 hp
Nameplate RPM @ 60 Hz
1,100 RPM
Nameplate Voltage @ 60 Hz
115V AC

Dimensions

Body Diameter
144 mm
Shaft Diameter
15 7/8 mm
Length Less Shaft
5 7/8 in
Bolt Circle Diameter
131 mm
Frame Size
Non-Standard
Shaft Length
224 1/2 mm

Description

Definite Purpose HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,100 RPM, Voltage 115V AC, Full Load Amps 3.6 A, Non-Standard Frame, OEM Replacement Brand Dayton, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.