Shop DAYTON

Definite Purpose HVAC Motor, 3/4 hp

  • Mfr # VECM42MAG
  • Zoro # G7369279

product price: 
$
463.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
45LW12
Fits Brand
Dayton
For Use With
Grainger Item Number: 45LW12
Voltage
115V AC
Features
3 in Shaft length, 850/750 RPM, 0.625 in Shaft dia
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VECM42MAG
Zoro #
G7369279
UPC #
190735957752
Country of Origin
China
For Use With Mfr. Model Number
45LW12
Fits Brand
Dayton
Item
Motor
For Use With
Grainger Item Number: 45LW12
Voltage
115V AC
Features
3 in Shaft length, 850/750 RPM, 0.625 in Shaft dia
Duty
Continuous
Capacitor Required
Capacitor Included
Phase
Single
Frequency
60 Hz
Bearing Type
Ball
Product Type
Definite Purpose HVAC Motor
Manufacturers Warranty
1 yr
Mounting Position
Horizontal
Insulation Class
B
Frame Material
Steel
Compatible Manufacturer Part Number
45LW12
Usable @ 208V
Not Usable at 208V
Efficiency Rating
Standard Efficiency (IE1)
Ambient Temperature - Maximum
40 Degrees C
Drive Type
Direct Drive
Motor Design
Permanent Split Capacitor
Compatible Brand
Dayton
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
Full Load Current @ 60 Hz
7.9 A
Nameplate Horsepower @ 60 Hz
3/4 hp
Nameplate RPM @ 60 Hz
830 RPM
Nameplate Voltage @ 60 Hz
115V AC

Dimensions

Overall Length
9 in
Bolt Circle Diameter
151 1/2 mm
Shaft Diameter
15 7/8 mm
Shaft Length
225 mm
Body Diameter
164 mm
Length Less Shaft
6 5/8 in
Frame Size
Non-Standard
Wire Rope Length
9 in
Length
9 in

Description

Definite Purpose HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 830 RPM, Voltage 115V AC, Full Load Amps 7.9 A, Non-Standard Frame, OEM Replacement Brand Dayton, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.