PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Open Power Relay, 6 Pin, 240VAC, DPST-NO

DAYTON| Zoro #: G1061112| Mfr #: 5Z540

$22.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Material: Silver Cadmium OxidePins: 6Mounting: Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1061112 Mfr #: 5Z540
Contact Material: Silver Cadmium OxidePins: 6
Mounting: PanelStandards: E40944
Coil Rating: Not RatedItem: Open Power Relay
Number of Poles: 2HP @ 240V: 1-1/2
Contact Form: DPST-NOContact Amp Rating (Resistive): 40A @ 300VAC/28VDC
HP @ 120V: 1-1/2Dimensions: 2.30"H, 2.50"W, 2.50"D
Coil Volts: 240VACElectrical Connection: Screw
Country of Origin (subject to change): China

Description

Open Power Relay, Open Power Relay, Coil Volts 240VAC, Contact Form - Relay DPST-NO, AC Contact Rating - Relay 40A @ 300V, DC Contact Rating - Relay 40A @ 28V, Electrical Connection - Power Relay Screw, Number of Poles 2, Mounting - Power Relay Surface, Number of Pins - Relay 6, HP @ 120V 1-1/2, HP @ 240V 1-1/2, Contact Material Silver Cadmium Oxide, Coil Rating Not Rated, Standards E40944, Dimensions 2.30 In.H, 2.50 In.W, 2.50 In.D

Reviews