This item is Discontinued.

Dayton Surface, Open Power Relay, 8, Screw Clamp 5Z534

This item is Discontinued.

Dayton

Surface, Open Power Relay, 8, Screw Clamp (Discontinued)

Mfr # 5Z534
Zoro # G2538417
UPC # 190735356319
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5Z534
Zoro #
G2538417
UPC #
190735356319
Country of Origin
China

Dimensions

Body Depth - Relay
3.4 in
Dimensions
2.50"H, 2.50"W, 3.40"D
Body Height - Relay
2.5 in
Overall Height - Relay
2.5 in
Body Width - Relay
2.5 in
Body Depth
3.4 in
Body Width
2.5 in
Body Height
2.5 in
Overall Depth
2.5 in

Details

Item
Open Power Relay
Mounting Style
Surface
Electrical Connection
Screw Clamp
Number of Pins
8
Coil Voltage
120V AC
Contact Form
DPDT
Contact Rating (AC)
40 A @ 300V
Contact Rating (DC)
40 A @ 28V
Coil Volts
120V AC
Mounting
Panel
Number of Pins - Relay
8
Coil Rating
Not Rated
Item - Relay
Open Power Relay
Features
Magnetic Blowout
Standards
E40944
DC Contact Rating - Relay
40A @ 28V
Contact Material
Silver Cadmium Oxide
Mounting - Relay
Surface
Pins
8
Power Consumption - Relay
10.0 VA
Contact Amp Rating (Resistive)
40A @ 300VAC/28VDC
Contact Form - Relay
DPDT
Electrical Connection - Power Relay
Screw
AC Contact Rating - Relay
40A @ 300V
Number of Poles
2
Power Consumption
10 VA
For Use With
Air Handling, Elevators, HVAC Equipment, Machine Tools
Series
Dayton Power Series
Status Indicator
No Indicator
Type
Power, Open Style

Description

Open Power Relay, Coil Voltage 120V AC, Contact Form DPDT, Electrical Connection Screw Clamp, Number of Pins 8, Status Indicator No Indicator, Contact Rating (AC) 40 A @ 300V, Contact Rating (DC) 40 A @ 28V, Mounting Style Surface, Body Depth 3.4 in, Body Height 2.5 in, Body Width 2.5 in, Contact Material Silver Cadmium Oxide, Features Magnetic Blowout, For Use With Air Handling, Elevators, HVAC Equipment, Machine Tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.