Shop SPEEDAIRE
See all product information
Create Account
Paint Tank, 2 1/2 Gal, Galvanized Steel
- Mfr # 1ZMG5
- Zoro # G2683292
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Capacity
2.5 gal
Includes
Regulator with Gauge, Safety Valve
For Use With
Pressure Feed Spray Guns
Paint Line Connector
3/8 in NPS(F)
Air Line Connector
1/4 in NPS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1ZMG5
- Zoro #
- G2683292
- UPC #
- 190735151723
- Country of Origin
- China
- Item
- Paint Tank
- Material
- Steel
- Capacity
- 2.5 gal
- Includes
- Regulator with Gauge, Safety Valve
- For Use With
- Pressure Feed Spray Guns
- Paint Line Connector
- 3/8 in NPS(F)
- Air Line Connector
- 1/4 in NPS
- Max. Pressure
- 50 psi
- Product Type
- Paint Pressure Pot
- Operating Pressure - Maximum
- 50 psi
- Fluid Outlet Type
- NPSF
- Compatible Fluid Type
- Paints
- Tank Capacity
- 2.5 gal
- Number of Regulators
- 1
- Air Inlet Type
- NPS
- Air Outlet Type
- NPS
Description
Paint Tank, Capacity 2.5 gal, Material Steel, Max. Pressure 50 psi, Air Line Connector 1/4 in NPS, Paint Line Connector 3/8 in NPS(F), For Use With Pressure Feed Spray Guns, Includes Regulator with Gauge, Safety Valve